Turn Prevent Lug 300-6

Item #: 0251446

Cat #: 300TP

UPC: 662381002419

$ 17.36 EA
Company wide:
0 in stock
Documents & Guides
Dual Rated Turn Prevent Lug 300 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.

Overview

Dual Rated Turn Prevent Lug 300 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Also known as: 662381002419, 300TP, NSI300TP

Specifications

Volts AC: 600
Conductors: 1
Material: Aluminum
Volts AC: 600
Material: Aluminum
Conductors: 1