POLARIS Ins Multi-Tap 500 4 Port SSE

Item #: 0264002

Cat #: IPL500-4

UPC: 662381915023

$ 162.68 EA
Company wide:
0 in stock
4 Wire Polaris 500 MCM - 4 AWG Insulated Multi-Cable Connector Polaris Insul-Tap Connectors are suitable for connecting four wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).

Overview

4 Wire Polaris 500 MCM - 4 AWG Insulated Multi-Cable Connector Polaris Insul-Tap Connectors are suitable for connecting four wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Also known as: 662381915023, IPL500-4, NSIIPL5004

Specifications

Material: Plastisol
Color: Black
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 4
Material: Plastisol
Allowable Gauge Range: 4 - 500
Color: Black
Wire/Cable Openings: 4