"c-1 industries, llc"
3,805 Found
NSI Tork
C-Tap Connector, Copper, 12 - 4 AWG, Color Code Brown
Item #: 0600452
CAT #: CT-104
UPC: 662381098030
Company wide:
NSI Tork
Trans Lug (6) 350-6 AWG 4 Mtg Holes
Item #: 0892183
CAT #: 6-350T4
UPC: 662381026934
Company wide:
NSI Tork
NSI CT-109 Copper C Tap 2/0-1/0 Mai
Item #: 0251729
CAT #: CT-109
UPC: 662381098085
Company wide:
NSI Tork
NSI CTH-4020 Copper C Tap 3/0-4/0 M
Item #: 0249836
CAT #: CTH-4020
UPC: 662381022196
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 3/0 10 Port DSE
Item #: 0250177
CAT #: IPLD3/0-10
UPC: 662381927088
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 750 4 Port DSE
Item #: 0335870
CAT #: IPLD750-4
UPC: 662381926029
Company wide:
NSI Tork
POLARIS EDGE Connector 350 6 Port Blk
Item #: 0020823
CAT #: ISPB350-6
UPC: 662381788979
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 600 6 Port
Item #: 0250244
CAT #: IPLMD600-6
UPC: 662381789181
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 500 10 Port
Item #: 0250238
CAT #: IPLMD500-10
UPC: 662381945082
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 3/0 5 Port SSE
Item #: 0424003
CAT #: IPL3/0-5
UPC: 662381912039
Company wide:
NSI Tork
NSI IPLG6-3B 6-14 AWG (CLASS B,C,D
Item #: 0250210
CAT #: IPLG6-3B
UPC: 662381959423
Company wide:
NSI Tork
POLARIS Ins Splice 250 Bagged
Item #: 0250279
CAT #: ISR-250B
UPC: 662381954022
Company wide:
NSI Tork
Dble Screw Lug (6) 600-2 AWG 6 Mtg Holes
Item #: 0249713
CAT #: 6-600LL6
UPC: 662381001658
Company wide:
NSI Tork
C-Tap Connector, Copper, 12 - 4 AWG, Color Code Brown
C-Tap Compression Connector, Copper, 12 - 4 AWG, Color Code Brown, 12 AWG Tap
Item #: 0600452
CAT #: CT-104
UPC: 662381098030
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
Easy-Splice Gel Tap 2/0
Easy-Splice Gel Tap Splice Kit with Connector for #14 - 2/0 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 0611728
CAT #: ESGTS-2/0
UPC: 662381168641
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Trans Lug (6) 350-6 AWG 4 Mtg Holes
6 Port 4 Mounting Hole Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0892183
CAT #: 6-350T4
UPC: 662381026934
Category:
Transformer Lug Kits
Company wide:
NSI Tork
Easy-Splice Gel Stub 500
Easy-Splice Push On Gel Stub Splice Kit 250 - 500 MCM Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as small as possible allowing it to expand only as much as needed to fit. Rated 105¦C. cULus listed. The kit includes one gel filled cap, one cap clamp, and one phase separator. The kits include three of each one per phase. INSTALLATION: GSS connector kits provide the fastest installation. Simply slide the cover down over the connection and snap the clamp closed. Sealant gel is already in the cap.
Item #: 0611716
CAT #: GSS-500
UPC: 662381015587
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
600-2 AWG Dble Screw Lug
1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0251547
CAT #: 600LL2
UPC: 662381001696
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Easy-Splice Gel Tap 2
Easy-Splice Gel Tap Splice Kit with Connector for #14 - #2 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 0611720
CAT #: ESGTS-2
UPC: 662381168634
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
NSI CT-109 Copper C Tap 2/0-1/0 Mai
NSI CT-109 COPPER C TAP 2/0-1
Item #: 0251729
CAT #: CT-109
UPC: 662381098085
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
NSI CTH-4020 Copper C Tap 3/0-4/0 M
NSI CTH-4020 COPPER C TAP 3/0
Item #: 0249836
CAT #: CTH-4020
UPC: 662381022196
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 3/0 10 Port DSE
10 Wire Polaris 3/0 - 6 AWG Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Insul-Tap Connectors have wire entry ports on both sides of the connector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250177
CAT #: IPLD3/0-10
UPC: 662381927088
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Step Panel Lug 600-2
2 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0550133
CAT #: 600T-2
UPC: 662381001825
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 750 4 Port DSE
4 Wire Non-UL Polaris 750 - 250 MCM Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Insul-Tap Connectors have wire entry ports on both sides of the connector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0335870
CAT #: IPLD750-4
UPC: 662381926029
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Step Panel Lug (4)800-300
4 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0249732
CAT #: 800T-4
UPC: 662381001870
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
POLARIS EDGE Connector 350 6 Port Blk
350-12AWG Polaris Black InsulatedSubmersible Pedestal Connector -6 port PolarisInsulated Submersible PedestalConnectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0020823
CAT #: ISPB350-6
UPC: 662381788979
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 600 6 Port
6 Wire Polaris 600 MCM-6 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL7U and Cold temperature rated to -45 degrees C, rated 600V, 75 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250244
CAT #: IPLMD600-6
UPC: 662381789181
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 500 10 Port
10 Wire Polaris 500 MCM-4 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250238
CAT #: IPLMD500-10
UPC: 662381945082
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Compression C-Tap, Copper
Compression C-Tap, Copper, 4-12 AWG, 600 V, Green Color Code
Item #: 0678028
CAT #: CT-105
UPC: 662381098047
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 3/0 5 Port SSE
5 Wire Polaris3/0-6 AWG Insul-Tap Connector Polaris Insul-Tap Connectors are suitable for connecting five wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Item #: 0424003
CAT #: IPL3/0-5
UPC: 662381912039
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
NSI IPLG6-3B 6-14 AWG (CLASS B,C,D
NSI IPLG6-3B 6-14 AWG (CLASS
Item #: 0250210
CAT #: IPLG6-3B
UPC: 662381959423
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
600-4 250-1/0 Dual Range
Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
POLARIS Ins Splice 250 Bagged
250 MCM - 6 AWG Bagged Polaris InsulatedIn-Line SpliceConnector Polaris Insulated In-Line Splice Connectors are suitable for connecting two wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Item #: 0250279
CAT #: ISR-250B
UPC: 662381954022
Category:
ln-Line Splicers/Reducers - Insulated
Company wide:
NSI Tork
Nema Panel Lug (2)350-6
2 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0251428
CAT #: 2-350L2
UPC: 662381001412
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dble Screw Lug (6) 600-2 AWG 6 Mtg Holes
6 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0249713
CAT #: 6-600LL6
UPC: 662381001658
Category:
Transformer Lug Kits
Company wide:
3,805 Items found