Trans Lug (6) 350-6 AWG 4 Mtg Holes

Item #: 0892183

Cat #: 6-350T4

UPC: 662381026934

$ 72.74 EA
Company wide:
44 in stock
Documents & Guides
6 Port 4 Mounting Hole Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.

Overview

6 Port 4 Mounting Hole Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Also known as: 662381026934, 6-350T4, NSI6350T4

Specifications

Material: Aluminum Alloy
Poles: 1
Allowable Gauge Range: 6 - 350
Material: Aluminum Alloy
Allowable Gauge Range: 6 - 350
Poles: 1