Dble Screw Lug (6) 600-2 AWG 6 Mtg Holes

Item #: 0249713

Cat #: 6-600LL6

UPC: 662381001658

$ 227.83 EA
Company wide:
0 in stock
Documents & Guides
6 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.

Overview

6 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Also known as: 662381001658, 6-600LL6, NSI6600LL6

Specifications

Material: Aluminum Alloy
Poles: 1
Allowable Gauge Range: 2 - 600
Material: Aluminum Alloy
Allowable Gauge Range: 2 - 600
Poles: 1