Compression C-Tap, Copper

Item #: 0678028

Cat #: CT-105

UPC: 662381098047

$ 19.55 EA
Company wide:
0 in stock
Documents & Guides
Compression C-Tap, Copper, 4-12 AWG, 600 V, Green Color Code

Overview

Compression C-Tap, Copper, 4-12 AWG, 600 V, Green Color Code
Also known as: 662381098047, CT-105, NSICT105

Specifications

Color: Green
Material: Copper
Volts AC: 600
Allowable Gauge Range: 12 - 4
Color: Green
Volts AC: 600
Material: Copper
Allowable Gauge Range: 12 - 4