C-Tap Connector, Copper, 12 - 4 AWG, Color Code Brown

Item #: 0600452

Cat #: CT-104

UPC: 662381098030

$ 15.45 EA
Company wide:
460 in stock
Documents & Guides
C-Tap Compression Connector, Copper, 12 - 4 AWG, Color Code Brown, 12 AWG Tap

Overview

C-Tap Compression Connector, Copper, 12 - 4 AWG, Color Code Brown, 12 AWG Tap

Copper C Tap Grounding Connector for 4 to 6 AWG Copper "C" Taps ensure positive,all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 forconnecting to the grounding electrode system. Rated 600 Volts.

Also known as: 662381098030, CT-104, NSICT104, Burrito, Polaris lug, brown dot

Specifications

Material: Copper
Allowable Gauge Range: 12 - 6
Material: Copper
Allowable Gauge Range: 12 - 6