"ewp7066-4 industries, llc"
748 Found
NSI Tork
POLARIS Ins Multi-Tap 250 4 Port SSE
Item #: 0263990
CAT #: IPL250-4
UPC: 662381913029
Company wide:
NSI Tork
NSI 4-800LL8 Dble Screw Lug (4) 800
Item #: 0249709
CAT #: 4-800LL8
UPC: 662381027191
Company wide:
NSI Tork
4 AWG to 500 MCM Insulated Cable Connector
Item #: 0650935
CAT #: IPLMD500-3
UPC: 662381945013
Company wide:
NSI Tork
AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS
Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
NSI Tork
NSI KA12-4/0 U-Type Die #4/0 AWG Al
Item #: 0250332
CAT #: KA12-4/0
UPC: 662381415202
Company wide:
NSI Tork
CU CMP Lug Short 4 AWG 1/4 Bolt Size
Item #: 0104141
CAT #: GL414
UPC: 662381036254
Company wide:
NSI Tork
Polaris™ Insulated Multi-Tap Connector
Item #: 0371468
CAT #: IPLD500-5
UPC: 662381925039
Company wide:
NSI Tork
NSI HWHS6-40-4 6-4/0 Heavy Wall Hea
Item #: 0252799
CAT #: HWHS6-40-4
UPC: 662381418067
Company wide:
NSI Tork
NSI KA12-4 U-Type Die #4 AWG Alumin
Item #: 0250329
CAT #: KA12-4
UPC: 662381415080
Company wide:
NSI Tork
1/0 AWG to 14 AWG Insulated Cable Connector
Item #: 0363311
CAT #: IPLM1/0-4
UPC: 662381931023
Company wide:
NSI Tork
Nema Panel Lug (4) 350-6 AWG 6 Mtg Holes
Item #: 0894027
CAT #: 4-350L6
UPC: 662381026972
Company wide:
NSI Tork
NSI SC-4/0B CU CMP Splice Short 4/0
Item #: 0252661
CAT #: SC-4/0B
UPC: 662381336842
Company wide:
NSI Tork
NSI KC12-4 U-Type Die #4 AWG Copper
Item #: 0250355
CAT #: KC12-4
UPC: 662381415400
Company wide:
NSI Tork
#4 Nylon Ring 1/4 Stud, 15 Per Pack
Item #: 0252469
CAT #: R4-14N
UPC: 662381068828
Company wide:
NSI Tork
Power Distribution Block, Large, Black, 600V
Item #: 0357756
CAT #: AL-R1-K6
UPC: 662381165473
Company wide:
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Company wide:
NSI Tork
EASY-SPLICE WRAP-AROUND 4/0 4IN
Item #: 0183389
CAT #: WAGS-4/0-4
UPC: 662381015716
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 250 4 Port SSE
4 Wire Polaris 250 MCM - 6 AWG Insulated Multi-Cable Connector Blocks Polaris Insul-Tap Connectors are suitable for connecting four wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Item #: 0263990
CAT #: IPL250-4
UPC: 662381913029
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Easy-Splice 4/0 Kit
Easy-Splice In-Line Gel Splice Kit with Connector, 2 - 4/0 AWG, Black, 1000 Volt
Item #: 0601286
CAT #: ESGS-4/0
UPC: 662381168610
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
NSI 4-800LL8 Dble Screw Lug (4) 800
NSI 4-800LL8 LUG 800MCM-300MC
Item #: 0249709
CAT #: 4-800LL8
UPC: 662381027191
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
4 AWG to 500 MCM Insulated Cable Connector
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 0650935
CAT #: IPLMD500-3
UPC: 662381945013
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS
4 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI KA12-4/0 U-Type Die #4/0 AWG Al
NSI KA12-4/0 U-TYPE DIE #4/0
Item #: 0250332
CAT #: KA12-4/0
UPC: 662381415202
Category:
Wire Crimping Dies, Adapters, & Blades
Company wide:
NSI Tork
CU CMP Lug Short 4 AWG 1/4 Bolt Size
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4 AWG - 1/4" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0104141
CAT #: GL414
UPC: 662381036254
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
Polaris™ Insulated Multi-Tap Connector
Polaris™ Insulated Multi-Tap Connector, 5 Port (Dual Sided Entry), 500 MCM - 4 AWG, 600 Volt, Black, Plastisol
Item #: 0371468
CAT #: IPLD500-5
UPC: 662381925039
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
NSI HWHS6-40-4 6-4/0 Heavy Wall Hea
NSI HWHS6-40-4 6-4/0 AWG HEAV
Item #: 0252799
CAT #: HWHS6-40-4
UPC: 662381418067
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
NSI KA12-4 U-Type Die #4 AWG Alumin
NSI KA12-4 U-TYPE DIE #4 AWG
Item #: 0250329
CAT #: KA12-4
UPC: 662381415080
Category:
Wire Crimping Dies, Adapters, & Blades
Company wide:
NSI Tork
1/0 AWG to 14 AWG Insulated Cable Connector
Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 1/0 AWG - 14 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.
Item #: 0363311
CAT #: IPLM1/0-4
UPC: 662381931023
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
600-4 250-1/0 Dual Range
Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Ground Clamp Alum 2 1/2-4"
Aluminum Ground Clamps for 2.5-4in. Pipe Dual-rated ground clamp that ground aluminum or copper to water pipe, galvanized pipe or steel conduit. They are constructed from high-strength extruded aluminum alloy and are plated to provide low-contract resistance. cULus Listed 467 Grounding and Bonding. Zinc plated steel screws.
Item #: 0251866
CAT #: GCA-4
UPC: 662381010025
Category:
Bare Wire Ground Clamps
Company wide:
NSI Tork
Nema Panel Lug (4) 350-6 AWG 6 Mtg Holes
4 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0894027
CAT #: 4-350L6
UPC: 662381026972
Category:
Transformer Lug Kits
Company wide:
NSI Tork
AL Lay In Connector 4-14
Lay In Connector 4 - 14 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0528694
CAT #: GLA-4
UPC: 662381001900
Category:
Aluminum Lay-In Lugs
Company wide:
NSI Tork
NSI SC-4/0B CU CMP Splice Short 4/0
NSI SC-4/0B COPPER TIN PLATED
Item #: 0252661
CAT #: SC-4/0B
UPC: 662381336842
Category:
Short Barrel Copper Compression Sleeves
Company wide:
NSI Tork
NSI KC12-4 U-Type Die #4 AWG Copper
NSI KC12-4 U-TYPE DIE #4 AWG
Item #: 0250355
CAT #: KC12-4
UPC: 662381415400
Category:
Wire Crimping Dies, Adapters, & Blades
Company wide:
NSI Tork
#4 Nylon Ring 1/4 Stud, 15 Per Pack
4 AWG Nylon Insulated Ring 1/4" Stud, 15 Per Pack
Item #: 0252469
CAT #: R4-14N
UPC: 662381068828
Category:
Nylon Insulated Ring Tongues
Company wide:
NSI Tork
Vinyl, White, 3/4" x 60'
NSI EWG-7060-9 GENERAL PURPOSE *** Discontinued ***
Item #: 0218881
CAT #: EWG 7060-9
UPC: 662381367457
Category:
Color Coding Tape
Company wide:
NSI Tork
Power Distribution Block, Large, Black, 600V
Power Distribution Block, Large, Black, 600V, (1) 500 MCM-4 AWG (Line) - (6) 2/0-14 AWG (Load), Aluminum Body - Glass-Filled Polyester Base
Item #: 0357756
CAT #: AL-R1-K6
UPC: 662381165473
Company wide:
NSI Tork
#6 Bare Ring 1/4" Stud
6 AWG Bare Ring 1/4" Stud - 15 Per Pack
Item #: 0752594
CAT #: R6-14
UPC: 662381065148
Category:
Non-Insulated Ring Tongues
Company wide:
NSI Tork
4/0 MCM Copper Compression Lug
Copper Compression Lug, Conductor Size: 4/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0559856
CAT #: L40N
UPC: 662381035127
Company wide:
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
6 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
EASY-SPLICE WRAP-AROUND 4/0 4IN
EASY-SPLICE WRAP-AROUND 4/0 4IN
Item #: 0183389
CAT #: WAGS-4/0-4
UPC: 662381015716
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
748 Items found