Power Distribution Block, Large, Black, 600V

Item #: 0357756

Cat #: AL-R1-K6

UPC: 662381165473

$ 156.78 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Large, Black, 600V, (1) 500 MCM-4 AWG (Line) - (6) 2/0-14 AWG (Load), Aluminum Body - Glass-Filled Polyester Base

Overview

Power Distribution Block, Large, Black, 600V, (1) 500 MCM-4 AWG (Line) - (6) 2/0-14 AWG (Load), Aluminum Body - Glass-Filled Polyester Base

Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.

Also known as: 662381165473, AL-R1-K6, NSIALR1K6

Specifications

Amps: 380
Mounting: Surface
Color: Black
Material: Aluminum, Glass-Filled Polyester
Allowable Gauge Range: 14 - 2/0, 4 - 500
Amps: 380
Color: Black
Allowable Gauge Range: 14 - 2/0, 4 - 500
Mounting: Surface
Material: Aluminum, Glass-Filled Polyester