1/0 AWG to 14 AWG Insulated Cable Connector

Item #: 0363311

Cat #: IPLM1/0-4

UPC: 662381931023

$ 142.56 EA
Company wide:
0 in stock
Documents & Guides
Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 1/0 AWG - 14 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.

Overview

Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 1/0 AWG - 14 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.
Also known as: 662381931023, IPLM1/0-4, NSIIPLM104

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 4
Material: Plastisol
Wire/Cable Openings: 4
Color: Black