NSI KA12-4 U-Type Die #4 AWG Alumin

Item #: 0250329

Cat #: KA12-4

UPC: 662381415080

$ 308.11 EA
Company wide:
0 in stock
Documents & Guides
NSI KA12-4 U-TYPE DIE #4 AWG

Overview

NSI KA12-4 U-TYPE DIE #4 AWG
Also known as: 662381415080, KA12-4, NSIKA124

Specifications

Material: Steel
Material: Steel