POLARIS Ins Multi-Tap 250 4 Port SSE

Item #: 0263990

Cat #: IPL250-4

UPC: 662381913029

$ 97.79 EA
Company wide:
0 in stock
Documents & Guides
4 Wire Polaris 250 MCM - 6 AWG Insulated Multi-Cable Connector Blocks Polaris Insul-Tap Connectors are suitable for connecting four wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).

Overview

4 Wire Polaris 250 MCM - 6 AWG Insulated Multi-Cable Connector Blocks Polaris Insul-Tap Connectors are suitable for connecting four wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Also known as: 662381913029, IPL250-4, NSIIPL2504

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 4
Material: Plastisol
Wire/Cable Openings: 4
Color: Black