4 AWG to 500 MCM Insulated Cable Connector

Item #: 0650935

Cat #: IPLMD500-3

UPC: 662381945013

$ 269.83 EA
Company wide:
0 in stock
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381945013, IPLMD500-3, NSIIPLMD5003

Specifications

Color: Black
Volts AC: 600
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 3
Color: Black
Allowable Gauge Range: 4 - 500
Volts AC: 600
Wire/Cable Openings: 3