Polaris™ Insulated Multi-Tap Connector

Item #: 0371468

Cat #: IPLD500-5

UPC: 662381925039

$ 233.59 EA
Company wide:
0 in stock
Polaris™ Insulated Multi-Tap Connector, 5 Port (Dual Sided Entry), 500 MCM - 4 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 5 Port (Dual Sided Entry), 500 MCM - 4 AWG, 600 Volt, Black, Plastisol
Also known as: 662381925039, IPLD500-5, NSIIPLD5005

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 5
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 5
Color: Black
Allowable Gauge Range: 4 - 500