AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS

Item #: 0185546

Cat #: 4-600LL6

UPC: 662381027146

$ 317.50 EA
Company wide:
0 in stock
Documents & Guides
4 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.

Overview

4 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Also known as: 662381027146, 4-600LL6, NSI4600LL6

Specifications

Material: Aluminum Alloy
Material: Aluminum Alloy