"piwc-3-c industries, llc"
877 Found
NSI Tork
POLARIS Ins Splice 250 Bagged
Item #: 0250279
CAT #: ISR-250B
UPC: 662381954022
Company wide:
NSI Tork
4-14 AWG Polarisâ„¢ Insulated Multi-Tap Conn 3 Port (Single Sided Entry) (Bagged)
Item #: 0250159
CAT #: IPL4-3B
UPC: 662381958020
Company wide:
NSI Tork
Professional Vinyl Electrical Tape, 3/4" x 66', Gray
Item #: 1793979
CAT #: WW-732-GY
UPC: 662381367242
Company wide:
NSI Tork
Professional Vinyl Electrical Tape, 3/4" x 66', Brown
Item #: 1223125
CAT #: WW-732-1
UPC: 662381367174
Company wide:
NSI Tork
Transformer Lug Kit, 100 - 300 kVA, 3 x 250T, 22 x 600T Lugs
Item #: 0250373
CAT #: LK-3
UPC: 662381051028
Company wide:
NSI Tork
CU CMP Lug Short 1 AWG 3/8 Bolt Size
Item #: 0251882
CAT #: GL138
UPC: 662381036063
Company wide:
NSI Tork
NSI CTH-117 Copper C Tap 750-500 Ma
Item #: 0251734
CAT #: CTH-117
UPC: 662381098160
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 500 8 Port SSE
Item #: 0264023
CAT #: IPL500-8
UPC: 662381915061
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 500 4 Port SSE
Item #: 0264002
CAT #: IPL500-4
UPC: 662381915023
Company wide:
NSI Tork
General Use Black Vinyl Electrical Tape, 3/4" x 60', Black
Item #: 1435846
CAT #: WW-716
UPC: 662381367365
Company wide:
NSI Tork
Professional Vinyl Electrical Tape, 3/4" x 60', Yellow
Item #: 1223114
CAT #: WW-722-4
UPC: 662381367303
Company wide:
NSI Tork
NSI 2030MB 225A STACKED NEUTRAL BAR
Item #: 0249683
CAT #: 2030MB
UPC: 662381008374
Company wide:
NSI Tork
Winged Wire Connector, Red, Easy Twist, 18-8 AWG
Item #: 0657097
CAT #: WWC-R-C
UPC: 662381361745
Company wide:
NSI Tork
POLARIS Ins Splice 250 Bagged
250 MCM - 6 AWG Bagged Polaris InsulatedIn-Line SpliceConnector Polaris Insulated In-Line Splice Connectors are suitable for connecting two wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Item #: 0250279
CAT #: ISR-250B
UPC: 662381954022
Category:
ln-Line Splicers/Reducers - Insulated
Company wide:
NSI Tork
600-4 250-1/0 Dual Range
Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Copper C-Tap 300-2/0 Main
Heavy Duty Copper C Tap Grounding Connector for 300 MCM to 2/0 AWG APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0251731
CAT #: CTH-113
UPC: 662381098122
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
4-14 AWG Polarisâ„¢ Insulated Multi-Tap Conn 3 Port (Single Sided Entry) (Bagged)
NSI IPL4-3B 4-14 AWG POLARIS
Item #: 0250159
CAT #: IPL4-3B
UPC: 662381958020
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Copper C Tap 4/0-1 Main
Heavy Duty Copper C Tap Grounding Connector for 4/0 to 1 AWG APPLICATIONS: Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0895504
CAT #: CTH-111
UPC: 662381098108
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
NSI C-300 "TINNED COPPER SPLI
NSI C-300 "TINNED COPPER SPLI
Item #: 0871998
CAT #: C-300
UPC: 662381037602
Category:
Long Barrel Copper Compression Sleeves
Company wide:
NSI Tork
Copper C Tap 500-250 Main
Heavy Duty Copper C Tap Grounding Connector for 500 to 250 MCM APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0251733
CAT #: CTH-115
UPC: 662381098146
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
Nema Panel Lug (4)250-6
4 Port Panelboard Lug 250 MCM - 6 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0104166
CAT #: 4-250L4
UPC: 662381001603
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Copper C-Tap 350-4/0 Main
Heavy Duty Copper C Tap Grounding Connector for 350 MCM to 4/0 AWG APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0251732
CAT #: CTH-114
UPC: 662381098139
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
Professional Vinyl Electrical Tape, 3/4" x 66', Gray
Professional Vinyl Electrical Tape, 3/4 Inch x 66 Feet, Gray, Flame-Retardant, UV Resistant
Item #: 1793979
CAT #: WW-732-GY
UPC: 662381367242
Category:
Color Coding Tape
Company wide:
NSI Tork
Professional Vinyl Electrical Tape, 3/4" x 66', Brown
Professional Vinyl Electrical Tape, 3/4 Inch x 66 Feet, Brown, Flame-Retardant, UV Resistant
Item #: 1223125
CAT #: WW-732-1
UPC: 662381367174
Category:
Color Coding Tape
Company wide:
NSI Tork
Transformer Lug Kit, 100 - 300 kVA, 3 x 250T, 22 x 600T Lugs
Transformer Lug Kit, 100 - 300 kVA, 3 x 250T, 22 x 600T Lugs
Item #: 0250373
CAT #: LK-3
UPC: 662381051028
Category:
Transformer Lug Kits
Company wide:
NSI Tork
CU CMP Lug Short 1 AWG 3/8 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251882
CAT #: GL138
UPC: 662381036063
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI CTH-117 Copper C Tap 750-500 Ma
NSI CTH-117 COPPER C TAP 750-
Item #: 0251734
CAT #: CTH-117
UPC: 662381098160
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
CU CMP Splice Short 3 AWG
StandardBarrel TinnedCopperSplice3 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0252655
CAT #: SC-3
UPC: 662381037039
Category:
Short Barrel Copper Compression Sleeves
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 500 8 Port SSE
8 Wire Polaris 500 MCM - 4 AWG Insulated Multi-Cable Connector Polaris Insul-Tap Connectors are suitable for connecting eight wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Item #: 0264023
CAT #: IPL500-8
UPC: 662381915061
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 500 4 Port SSE
4 Wire Polaris 500 MCM - 4 AWG Insulated Multi-Cable Connector Polaris Insul-Tap Connectors are suitable for connecting four wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Item #: 0264002
CAT #: IPL500-4
UPC: 662381915023
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
General Use Black Vinyl Electrical Tape, 3/4" x 60', Black
General Use Black Vinyl Electrical Tape, 3/4 Inch x 60 Feet, Black
Item #: 1435846
CAT #: WW-716
UPC: 662381367365
Category:
Economy Grade Vinyl Electrical Tape
Company wide:
NSI Tork
Professional Vinyl Electrical Tape, 3/4" x 60', Yellow
Professional Vinyl Electrical Tape, 3/4 Inch x 60 Feet, Yellow, Flame-Retardant, UV Resistant
Item #: 1223114
CAT #: WW-722-4
UPC: 662381367303
Category:
Color Coding Tape
Company wide:
NSI Tork
Turn Prevent Lug 350-6
Dual Rated Turn Prevent Lug 350 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0580230
CAT #: 350TP
UPC: 662381002426
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Nema Panel Lug (4) 600-2
4 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75"
Item #: 0793190
CAT #: 4-600L4
UPC: 662381001627
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Turn Prevent Lug 300-6
Dual Rated Turn Prevent Lug 300 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0251446
CAT #: 300TP
UPC: 662381002419
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI 2030MB 225A STACKED NEUTRAL BAR
NSI 2030MB 225A 4-14 AWG 26 C
Item #: 0249683
CAT #: 2030MB
UPC: 662381008374
Category:
Load Center Neutral & Ground Bars
Company wide:
NSI Tork
Winged Wire Connector, Red, Easy Twist, 18-8 AWG
Winged Wire Connector, Red, Easy Twist, 18-8 AWG, Carton Of 100
Item #: 0657097
CAT #: WWC-R-C
UPC: 662381361745
Company wide:
877 Items found