POLARIS Ins Multi-Tap 500 8 Port SSE

Item #: 0264023

Cat #: IPL500-8

UPC: 662381915061

$ 256.86 EA
Company wide:
0 in stock
8 Wire Polaris 500 MCM - 4 AWG Insulated Multi-Cable Connector Polaris Insul-Tap Connectors are suitable for connecting eight wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).

Overview

8 Wire Polaris 500 MCM - 4 AWG Insulated Multi-Cable Connector Polaris Insul-Tap Connectors are suitable for connecting eight wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Also known as: 662381915061, IPL500-8, NSIIPL5008

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 8
Material: Plastisol
Wire/Cable Openings: 8
Color: Black