Transformer Lug Kit, 100 - 300 kVA, 3 x 250T, 22 x 600T Lugs

Item #: 0250373

Cat #: LK-3

UPC: 662381051028

$ 892.68 EA
Company wide:
0 in stock
Documents & Guides
Transformer Lug Kit, 100 - 300 kVA, 3 x 250T, 22 x 600T Lugs

Overview

Transformer Lug Kit, 100 - 300 kVA, 3 x 250T, 22 x 600T Lugs
Also known as: 662381051028, LK-3, NSILK3

Specifications

Color: Aluminum
Material: Aluminum
Color: Aluminum
Material: Aluminum