"rn-350-600"
236 Found
NSI Tork
AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS
Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
Panduit
Aluminum Mechanical Lug, 2 Hole, 3 Barre
Item #: 0681318
CAT #: LAM3LB600-12-1
UPC: 074983325849
Company wide:
Ilsco
Splicer Reducer Connector, Inline, 14 to 4 AWG
Item #: 0620048
CAT #: SPAR-4
UPC: 783669857207
Company wide:
nVent Hoffman
HOFF-E ASTB600 Block Assembly, 600
Item #: 0269735
CAT #: ASTB600
UPC: 783510498207
Company wide:
Burndy
Mechanical Lug, Aluminum, 2-Hole, Rated CU/AL, 500 MCM to 1000 MCM
Item #: 0236387
CAT #: KA44U2N
UPC: 781810370506
Company wide:
Penn-Union
500-1000 MCM Bronze Solderless Lug
Item #: 0598946
CAT #: PNL1000
UPC: 785037508902
Company wide:
Ilsco
Mechanical Lug, Copper
Copper Mechanical Lug Offset, Conductor Range 4-14, 1 Port, 1 Hole, 1/4in Bolt Size, UL, CSA
Item #: 0029320
CAT #: SAU-70
UPC: 783669806335
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
AL Lay In Connector 1/0-8
Lay In Connector 1/0 - 8 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0639050
CAT #: GLA-0
UPC: 662381001917
Category:
Aluminum Lay-In Lugs
Company wide:
Penn-Union
Alum Solderless Lug
Penn-un La4d4600 4 Barrel Lug 4 Hole
Item #: 0178308
CAT #: LA4D4600
UPC: 785037444842
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Splicer Reducer 4/0-6
Aluminum Splicer Reducer 4/0-6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866634
CAT #: 4/0SR
UPC: 662381002327
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 2-14
1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0595036
CAT #: 2T
UPC: 662381001023
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS
4 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
Panduit
Aluminum Mechanical Lug, 2 Hole, 3 Barre
Two-hole, aluminum, three barrel lug, type LAM3B, NEMA hole sizes and spacing, #2 AWG - 600 kcmil, 1/2 (12.7mm) stud hole.
Item #: 0681318
CAT #: LAM3LB600-12-1
UPC: 074983325849
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Nema Panel Lug (3)250-6
3 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0887086
CAT #: 3-250L2/L4
UPC: 662381001504
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug Two 2/0-14
2 Port Aluminum Lug 2/0 - 14 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Step Panel Lug (3)800-300
3 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0249731
CAT #: 800T-3
UPC: 662381001863
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 1/0-14
1 Port Aluminum Lug 1/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0104127
CAT #: 0T
UPC: 662381001030
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
Ilsco
Splicer Reducer Connector, Inline, 14 to 4 AWG
RocketSplice Insulated Aluminum Splicer/Reducer, Dual Rated, Conductor Range 4-14, UL, CSA
Item #: 0620048
CAT #: SPAR-4
UPC: 783669857207
Category:
Aluminum Splice Reducing Lugs
Company wide:
nVent Hoffman
HOFF-E ASTB600 Block Assembly, 600
HOF ASTB600 BLOCK ASSEMBLY 60
Item #: 0269735
CAT #: ASTB600
UPC: 783510498207
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Dual Rated Lug 500-4
1 Port Aluminum Lug 500 MCM - 4 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0251513
CAT #: 500T
UPC: 662381001092
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
Penn-Union
Brz Vi-tite Terminal Lug
Penn-un Vl21685 2/0awg 1h Ter m Lug
Item #: 0048452
CAT #: VL21685
UPC: 785037109420
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
Turn Prevent Lug 300-6
Dual Rated Turn Prevent Lug 300 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0251446
CAT #: 300TP
UPC: 662381002419
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
AL Lay In Connector 3/0-6
Lay In Connector 3/0 - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0658310
CAT #: GLA-000
UPC: 662381001924
Category:
Aluminum Lay-In Lugs
Company wide:
NSI Tork
Transformer Lugs
3 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0884891
CAT #: 3-600LL4
UPC: 662381001733
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
750--250 Splicer Reducer
Aluminum Splicer Reducer 750 - 250 MCM Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Item #: 0649078
CAT #: 750SR
UPC: 662381002365
Category:
Aluminum Splice Reducing Lugs
Company wide:
NSI Tork
Dual Rated Lug Two 250-6
2 Port Aluminum Lug 250 MCM - 6 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0251427
CAT #: 2-250T
UPC: 662381001221
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
Burndy
Mechanical Lug, Aluminum, 2-Hole, Rated CU/AL, 500 MCM to 1000 MCM
Mechanical Lug, Aluminum, 2-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 500 MCM to 1000 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch
Item #: 0236387
CAT #: KA44U2N
UPC: 781810370506
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
Penn-Union
500-1000 MCM Bronze Solderless Lug
Bronze Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Conductor Diameter: .815 - .153", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 9/16".
Item #: 0598946
CAT #: PNL1000
UPC: 785037508902
Category:
1-Conductor Bronze Mechanical Lugs
Company wide:
NSI Tork
Nema Panel Lug 250-6
1 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0739750
CAT #: 250L2
UPC: 662381001306
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Dual Rated Lug 3/0-6
1 Port Aluminum Lug 3/0-6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0696352
CAT #: 3/0T
UPC: 662381001054
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
236 Items found