Dual Rated Lug 3/0-6

Item #: 0696352

Cat #: 3/0T

UPC: 662381001054

$ 9.17 EA
Company wide:
0 in stock
Documents & Guides
1 Port Aluminum Lug 3/0-6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .

Overview

1 Port Aluminum Lug 3/0-6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Also known as: 662381001054, 3/0T, NSI30T

Specifications

Material: Aluminum
Stud Size: 1/4 in
Material: Aluminum
Stud Size: 1/4 in