Step Panel Lug (3)800-300

Item #: 0249731

Cat #: 800T-3

UPC: 662381001863

$ 204.52 EA
Company wide:
0 in stock
Documents & Guides
3 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".

Overview

3 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Also known as: 662381001863, 800T-3, NSI800T3

Specifications

No Specifications Available