Brz Vi-tite Terminal Lug

Item #: 0048452

Cat #: VL21685

UPC: 785037109420

$ 67.29 EA
Company wide:
0 in stock
Documents & Guides
Penn-un Vl21685 2/0awg 1h Ter m Lug

Overview

Penn-un Vl21685 2/0awg 1h Ter m Lug
Also known as: 785037109420, VL21685, PENVL21685

Specifications

Volts AC: 600
Mounting: Cartridge
Volts AC: 600
Mounting: Cartridge