500-1000 MCM Bronze Solderless Lug

Item #: 0598946

Cat #: PNL1000

UPC: 785037508902

$ 157.97 EA
Company wide:
0 in stock
Documents & Guides
Bronze Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Conductor Diameter: .815 - .153", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 9/16".

Overview

Bronze Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Conductor Diameter: .815 - .153", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 9/16".
Also known as: 785037508902, PNL1000, PENPNL1000

Specifications

Material: Bronze
Mounting: 1-Hole
Allowable Gauge Range: 600 - 1000
Stud Size: 9/16 in
Material: Bronze
Allowable Gauge Range: 600 - 1000
Mounting: 1-Hole
Stud Size: 9/16 in