AL Lay In Connector 3/0-6

Item #: 0658310

Cat #: GLA-000

UPC: 662381001924

$ 14.02 EA
Company wide:
0 in stock
Documents & Guides
Lay In Connector 3/0 - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.

Overview

Lay In Connector 3/0 - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Also known as: 662381001924, GLA-000, NSIGLA000

Specifications

Volts AC: 600
Material: Aluminum
Volts AC: 600
Material: Aluminum