Nema Panel Lug 250-6

Item #: 0739750

Cat #: 250L2

UPC: 662381001306

$ 21.71 EA
Company wide:
0 in stock
Documents & Guides
1 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".

Overview

1 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Also known as: 662381001306, 250L2, NSI250L2

Specifications

Material: Aluminum
Material: Aluminum