Search results

456 Items found
CyberPower

Power Distribution Unit, Rackmoount, 120VAC, NEMA 5-15P Plug 10 x NEMA 5-15R, 1U 15' Cord

Item #: 2131718
CAT #: CPS1215RM
UPC:
Company wide:
CyberPower

Wall-Tap Surge Protector, 6 Outlets, 125V

Item #: 2301099
CAT #: CSB6WS
UPC:
Company wide:
CyberPower

Intelligent Mini-Tower LCD UPS

Item #: 2122812
CAT #: CP1500AVRLCD3
UPC: 649532933570
Company wide:
CyberPower

Intelligent Mini-Tower LCD UPS

Item #: 2300925
CAT #: CP1350AVRLCD3
UPC: 649532933563
Company wide:
CyberPower

Standby UPS System, 8 Outlets

Item #: 2300941
CAT #: SL700U
UPC: 649532930791
Company wide:
CyberPower

PFC Sinewave UPS System, 8 Outlets

Item #: 2130783
CAT #: CP1500PFCRM2U
UPC: 649532934621
Company wide:
CyberPower

Surge Protector, 6 Outlet

Item #: 2301105
CAT #: CSB606
UPC:
Company wide:
CyberPower

AVR UPS System, 12 Outlets

Item #: 2300934
CAT #: AVRG750U
UPC:
Company wide:
CyberPower

Smart App LCD UPS

Item #: 2300896
CAT #: OR1500LCDRT2U
UPC:
Company wide:
CyberPower

Smart App Rack/Tower UPS, 8 Outlets

Item #: 2300900
CAT #: CPS1500AVR
UPC:
Company wide:
CyberPower

Surge Protector, 6 Outlets

Item #: 2301107
CAT #: CSB6012
UPC:
Company wide:
CyberPower

UPS, Extended Battery Module, Smart APP, for PR1500RTXL2U, PR2000RTXL2U, PR2200RTXL2U, PR3000RTXL2U.

Item #: 2293269
CAT #: BP48VP2U02
UPC:
Company wide:
CyberPower

1500VA/1500W PURE SINE WAVE NEMA 5-15P 6FT CORD 8 NEMA 5-15R USB SERIAL SNMP RELAY

Item #: 2260160
CAT #: PR1500LCD
UPC:
Company wide:
CyberPower

2200VA/1800W 0.82PF PURE SINE WAVE 2U NEMA 5-20P 10 FT CORD 6 NEMA 5-20R 1 NEMA L5-20R USB SERIAL RMC

Item #: 2245100
CAT #: OL2200RTXL2UN
UPC:
Company wide:
CyberPower

2000VA/2000W SINE WAVE 2U NEMA 5-20P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP RELAY EPO

Item #: 2293268
CAT #: PR2000RTXL2UCN
UPC:
Company wide:
CyberPower

CYS ST625U UPS

Item #: 2186920
CAT #: ST625U
UPC:
Company wide:
CyberPower

CYS ST425 UPS 425VA

Item #: 2159993
CAT #: ST425
UPC:
Company wide:
CyberPower

CYS SMUCB100UAC 100A BREAKER

Item #: 2241256
CAT #: SMUCB100UAC
UPC:
Company wide:
CyberPower

GIGABIT SNMP CARD FOR REMOTE MANAGEMENT/MONITORING OF A UPS W/ A WEB BROWSER

Item #: 2300947
CAT #: RMCARD400
UPC:
Company wide:
CyberPower

4 INPUT CONTACT CLOSURES RJ45 ETHERNET PORT X 2 10FT CABLE 3 YEAR WARRANTY DAISY CHAIN X 8 MAXIMUM

Item #: 2300949
CAT #: SNEV001
UPC:
Company wide:
CyberPower

3000VA/2700W PURE SINE WAVE NEMA L5-30P (STRAIGHT) 10FT 6 NEMA 5-20R 1 NEMA L5-30R

Item #: 2300891
CAT #: PR3000LCDSL
UPC:
Company wide:
CyberPower

SWITCHED ATS PDU 30A (DERATED TO 24A) 200-240V 2X L6-30P PLUGS W/10FT CORDS 19 OUTLETS

Item #: 2301252
CAT #: PDU44007
UPC:
Company wide:
CyberPower

2200VA/2200W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP RELAY EPO

Item #: 2300869
CAT #: PR2200RT2UCN
UPC:
Company wide:
CyberPower

SWITCHED PDU 30A 120V NEMA L5-30P INPUT 16 NEMA 5-20R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY

Item #: 2301200
CAT #: PDU41003
UPC:
Company wide:
CyberPower

Power Distribution Unit, Rackmoount, 120VAC, NEMA 5-15P Plug 10 x NEMA 5-15R, 1U 15' Cord

Power Distribution Unit, Rackmoount, 120 Volt AC, NEMA 5-15P Plug, 10 x NEMA 5-15R Receptacles, Size 1U, 15 Foot Cord
Item #: 2131718
CAT #: CPS1215RM
UPC:
Company wide:
CyberPower

Wall-Tap Surge Protector, 6 Outlets, 125V

Wall-Tap Surge Protector, 6 Outlets, 125V, NEMA 5-15P Plug, NEMA 5-15R Outlet, Swivel Outlet Banks
Item #: 2301099
CAT #: CSB6WS
UPC:
Company wide:
CyberPower

Intelligent Mini-Tower LCD UPS

Intelligent Mini-Tower LCD UPS, 1500VA, 900W, 120VAC, NEMA 5-15P Plug, 6' Cord, 12 Outlets, Black
Item #: 2122812
CAT #: CP1500AVRLCD3
UPC: 649532933570
Company wide:
CyberPower

Intelligent Mini-Tower LCD UPS

Intelligent Mini-Tower LCD UPS, 1350VA, 815W, NEMA 5-15P Plug, 6' Cord
Item #: 2300925
CAT #: CP1350AVRLCD3
UPC: 649532933563
Company wide:
CyberPower

Standby UPS System, 8 Outlets

Standby UPS System, 8 NEMA 5-15R Outlets, 700VA, 370W, 120 VAC, NEMA 5-15P Plug, 5' Cord, Black
Item #: 2300941
CAT #: SL700U
UPC: 649532930791
Company wide:
CyberPower

PFC Sinewave UPS System, 8 Outlets

PFC Sinewave UPS System, 8 NEMA 5-15R Outlets, 15a, 6' Cord, NEMA 5-15P Plug, 120VAC, Black
Item #: 2130783
CAT #: CP1500PFCRM2U
UPC: 649532934621
Company wide:
CyberPower

Surge Protector, 6 Outlet

Surge Protector, 6 Outlet, 125 Volt, 15 Amp, NEMA 5-15P Plug, 6' Cord, Black
Item #: 2301105
CAT #: CSB606
UPC:
Company wide:
CyberPower

AVR UPS System, 12 Outlets

AVR UPS System, 12 NEMA 5-15R Outlets, 750VA, 450W, 120VAC, NEMA 5-15P Plug, 5' Cord, Black
Item #: 2300934
CAT #: AVRG750U
UPC:
Company wide:
CyberPower

Smart App LCD UPS

Smart App LCD UPS, 1500VA/900W, NEMA 5-15R Outlet, 10' Cord
Item #: 2300896
CAT #: OR1500LCDRT2U
UPC:
Company wide:
CyberPower

Smart App Rack/Tower UPS, 8 Outlets

Smart App Rack/Tower UPS, 8 NEMA 5-15R Outlets, 1500VA, 900W, 120VAC, NEMA 5-15P Plug, 10' Cord, Black
Item #: 2300900
CAT #: CPS1500AVR
UPC:
Company wide:
CyberPower

Surge Protector, 6 Outlets

Surge Protector, 6 NEMA 5-15R Outlets, 15A, 125V, NEMA 5-15P Plug, 12' Cord, Black
Item #: 2301107
CAT #: CSB6012
UPC:
Company wide:
CyberPower

UPS, Extended Battery Module, Smart APP, for PR1500RTXL2U, PR2000RTXL2U, PR2200RTXL2U, PR3000RTXL2U.

UPS, Extended Battery Module, Smart APP, for PR1500RTXL2U PR2000RTXL2U PR2200RTXL2U PR3000RTXL2U PR1500RTXL2UC PR1500RTXL2UCN PR2000RTXL2UC PR2000RTXL2UCN PR2200RTXL2UC PR2200RTXL2UCN PR3000RTXL2UC PR3000RTXL2UCN
Item #: 2293269
CAT #: BP48VP2U02
UPC:
Company wide:
CyberPower

1500VA/1500W PURE SINE WAVE NEMA 5-15P 6FT CORD 8 NEMA 5-15R USB SERIAL SNMP RELAY

1500VA/1500W PURE SINE WAVE NEMA 5-15P 6FT CORD 8 NEMA 5-15R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE YES 3 YEAR WARRANTY
Item #: 2260160
CAT #: PR1500LCD
UPC:
Company wide:
CyberPower

2200VA/1800W 0.82PF PURE SINE WAVE 2U NEMA 5-20P 10 FT CORD 6 NEMA 5-20R 1 NEMA L5-20R USB SERIAL RMC

UPS, 2200VA/1800W, 0.82PF, Pure Sine Wave, 2U, NEMA 5-20P, 10' Cord, 8 - NEMA 5-20R, USB, Serial SNMP, Relay, GreenPower UPS™ ECO Mode, EPO Powerpanel, Business Edition Software 3 Year Warranty
Item #: 2245100
CAT #: OL2200RTXL2UN
UPC:
Company wide:
CyberPower

2000VA/2000W SINE WAVE 2U NEMA 5-20P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP RELAY EPO

2000VA/2000W SINE WAVE 2U NEMA 5-20P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE PRE-INSTALLED RMCARD205 BUILT-IN CLOUD MONITORING ACCEPTS EBM BP48VP2U02 3 YR WARRANTY
Item #: 2293268
CAT #: PR2000RTXL2UCN
UPC:
Company wide:
CyberPower

CYS ST625U UPS

CYS ST625U UPS
Item #: 2186920
CAT #: ST625U
UPC:
Company wide:
CyberPower

CYS ST425 UPS 425VA

CYS ST425 UPS 425VA
Item #: 2159993
CAT #: ST425
UPC:
Company wide:
CyberPower

CYS SMUCB100UAC 100A BREAKER

CYS SMUCB100UAC 100A BREAKER
Item #: 2241256
CAT #: SMUCB100UAC
UPC:
Company wide:
CyberPower

GIGABIT SNMP CARD FOR REMOTE MANAGEMENT/MONITORING OF A UPS W/ A WEB BROWSER

GIGABIT SNMP CARD FOR REMOTE MANAGEMENT/MONITORING OF A UPS W/ A WEB BROWSER (HTTP/HTTPS) OR NMS (SNMPV1/V3). EVENT NOTIFICATIONS VIA EMAIL SMMP TRAPS SYSLOG AND USER UPGRADEABLE FIRMWARE. INCL PORT FOR CONNECTING ENVIRONMENTAL SENSOR (SNEV001).
Item #: 2300947
CAT #: RMCARD400
UPC:
Company wide:
CyberPower

4 INPUT CONTACT CLOSURES RJ45 ETHERNET PORT X 2 10FT CABLE 3 YEAR WARRANTY DAISY CHAIN X 8 MAXIMUM

UPS Monitor/Management, Enviromental Sensor, 4 Input, Contact Closures, RJ45, Ethernet Port, X 2, 10 Foot Cable, 3 Year Warranty, Daisey Chain X 8 Maximum
Item #: 2300949
CAT #: SNEV001
UPC:
Company wide:
CyberPower

3000VA/2700W PURE SINE WAVE NEMA L5-30P (STRAIGHT) 10FT 6 NEMA 5-20R 1 NEMA L5-30R

3000VA/2700W PURE SINE WAVE NEMA L5-30P (STRAIGHT) 10FT 6 NEMA 5-20R 1 NEMA L5-30R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE YES 3 YEAR WARRANTY
Item #: 2300891
CAT #: PR3000LCDSL
UPC:
Company wide:
CyberPower

SWITCHED ATS PDU 30A (DERATED TO 24A) 200-240V 2X L6-30P PLUGS W/10FT CORDS 19 OUTLETS

SWITCHED ATS PDU 30A (DERATED TO 24A) 200-240V 2X L6-30P PLUGS W/10FT CORDS 19 OUTLETS (16 X C13 + 2 X C19 + 1 X L6-30R) 2U RACKMOUNT 3 YEAR WARRANTY
Item #: 2301252
CAT #: PDU44007
UPC:
Company wide:
CyberPower

2200VA/2200W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP RELAY EPO

2200VA/2200W SINE WAVE 2U NEMA L5-30P, 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP CLOUD RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE PRE-INSTALLED RMCARD205 3 YEAR WARRANTY
Item #: 2300869
CAT #: PR2200RT2UCN
UPC:
Company wide:
CyberPower

SWITCHED PDU 30A 120V NEMA L5-30P INPUT 16 NEMA 5-20R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY

SWITCHED PDU 30A 120V NEMA L5-30P INPUT 16 NEMA 5-20R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY
Item #: 2301200
CAT #: PDU41003
UPC:
Company wide:
456 Items found