
2200VA/2200W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP RELAY EPO
Item #: 2300869
Cat #: PR2200RT2UCN
UPC:
$ 2564.86 EA
Company wide:
0
in stock
Documents & Guides
2200VA/2200W SINE WAVE 2U NEMA L5-30P, 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP CLOUD RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE PRE-INSTALLED RMCARD205 3 YEAR WARRANTY
Overview
2200VA/2200W SINE WAVE 2U NEMA L5-30P, 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP CLOUD RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE PRE-INSTALLED RMCARD205 3 YEAR WARRANTY
The PR2200RT2UCN is a Smart App Sinewave rack/tower convertible UPS with line-interactive topology, surge protection, and battery backup. CyberPower’s Smart App Sinewave series creates a sine wave output devoid of power gaps which could cause unexpected shutdowns of sensitive equipment.
Also known as: PR2200RT2UCN, CYSPR2200RT2UCN
Specifications
| Mounting: | Tower, Rack |
| Type: | UPS, Uninterruptible Power Supply |
| Volts AC: | 120 |
| Amps: | 30 |
| NEMA Configuration: | 5-20R, L5-30P |
| Length: | 10 ft |
| Wattage: | 2.200 kW |
| Volt Amps: | 2.200kVA |
| Volts AC Range: | 70 - 155 |
| Mounting: | Tower, Rack |
| Volts AC: | 120 |
| NEMA Configuration: | 5-20R, L5-30P |
| Wattage: | 2.200 kW |
| Volts AC Range: | 70 - 155 |
| Type: | UPS, Uninterruptible Power Supply |
| Amps: | 30 |
| Length: | 10 ft |
| Volt Amps: | 2.200kVA |