AVR UPS System, 12 Outlets

Item #: 2300934

Cat #: AVRG750U

UPC:

$ 162.95 EA
Company wide:
22 in stock
Documents & Guides
AVR UPS System, 12 NEMA 5-15R Outlets, 750VA, 450W, 120VAC, NEMA 5-15P Plug, 5' Cord, Black

Overview

AVR UPS System, 12 NEMA 5-15R Outlets, 750VA, 450W, 120VAC, NEMA 5-15P Plug, 5' Cord, Black

A compact UPS with line interactive topology, the CyberPower AVRG750U provides battery backup (using simulated sine wave output) and surge protection for desktop computers, workstations, networking devices, and home entertainment systems. The AVRG750U uses Automatic Voltage Regulation (AVR) to correct minor power fluctuations without switching to battery power, which extends battery life. AVR is essential in areas where power fluctuations occur frequently. The AVRG750U comes with a three-year warranty (including coverage of batteries) and a $150,000 Connected Equipment Guarantee.

Also known as: AVRG750U, CYSAVRG750U

Specifications

Wattage: 450
Volt Amps: 750
Volts AC: 120
Color: Black
Wattage: 450
Volts AC: 120
Volt Amps: 750
Color: Black