Surge Protector, 6 Outlets

Item #: 2301107

Cat #: CSB6012

UPC:

$ 28.85 EA
Company wide:
0 in stock
Documents & Guides
Surge Protector, 6 NEMA 5-15R Outlets, 15A, 125V, NEMA 5-15P Plug, 12' Cord, Black

Overview

Surge Protector, 6 NEMA 5-15R Outlets, 15A, 125V, NEMA 5-15P Plug, 12' Cord, Black

The CyberPower Essential Surge Protector CSB6012 offers vital surge protection for common home and office devices such as computers and electronics. It prevents spikes in energy caused by storms and electrical power surges from reaching your electronic equipment. The CSB6012 provides 1200 joules of protection with six outlets and a 12-foot power cord.

Also known as: CSB6012, CYSCSB6012

Specifications

Color: Black
Amps: 15
Volts AC: 125
Color: Black
Volts AC: 125
Amps: 15