UPS, 3000VA/2700W, 0.9PF, Pure Sine Wave, 2U, NEMA l6-20P, 10' Cord, 8 - NEMA 6-30R, USB, Serial SNMP

Item #: 2252911

Cat #: OL3000RTXL2UHVN

UPC:

$ 3818.27 EA
Company wide:
0 in stock
Documents & Guides
UPS, 3000VA/2700W, 0.9PF, Pure Sine Wave, 2U, NEMA L6-20P, 10' Cord, 2 - L6-20R, 6 - NEMA 6-30R, USB, Serial SNMP, Relay, GreenPower UPS™ ECO Mode, EPO Powerpanel, Business Edition Software 3 Year Warranty

Overview

UPS, 3000VA/2700W, 0.9PF, Pure Sine Wave, 2U, NEMA L6-20P, 10' Cord, 2 - L6-20R, 6 - NEMA 6-30R, USB, Serial SNMP, Relay, GreenPower UPS™ ECO Mode, EPO Powerpanel, Business Edition Software 3 Year Warranty

The CyberPower OL3000RTXL2U is a rack/tower UPS with double conversion topology. It provides sine wave output to critical applications and equipment that require seamless power correction. The Extended Battery Module (EBM) expands runtime, and Fast Charge Technology restores full backup power faster. This model comes with an extendable LCD control panel, Smart Battery Management charging technology, and energy-saving GreenPower UPS™ ECO Mode.

Also known as: OL3000RTXL2UHVN, CYBOL3000RTXL2UHVN

Specifications

Mounting: Tower, Rack
Type: Surge Protected, Uninterruptible Power Supply
Length: 10 ft
Volts DC: 12
NEMA Configuration: 5-30R, L6-20P, L6-20R
Size: 2U
Volt Amps: 3kVA
Wattage: 12.700 kW
Volts AC Range: 100 - 125
Mounting: Tower, Rack
Length: 10 ft
NEMA Configuration: 5-30R, L6-20P, L6-20R
Volt Amps: 3kVA
Volts AC Range: 100 - 125
Type: Surge Protected, Uninterruptible Power Supply
Volts DC: 12
Size: 2U
Wattage: 12.700 kW