
1500VA/1500W PURE SINE WAVE NEMA 5-15P 6FT CORD 8 NEMA 5-15R USB SERIAL SNMP RELAY
Item #: 2260160
Cat #: PR1500LCD
UPC:
$ 952.77 EA
Company wide:
0
in stock
Documents & Guides
1500VA/1500W PURE SINE WAVE NEMA 5-15P 6FT CORD 8 NEMA 5-15R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE YES 3 YEAR WARRANTY
Overview
1500VA/1500W PURE SINE WAVE NEMA 5-15P 6FT CORD 8 NEMA 5-15R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE YES 3 YEAR WARRANTY
A mini-tower UPS with line interactive topology, the CyberPower Smart App Sinewave PR1500LCD provides battery backup, power protection (using sine wave output), and surge protection for corporate servers, department servers, storage appliances, network devices, and telecom installations requiring Active PFC power source compatibility. The PR1500LCD uses Automatic Voltage Regulation (AVR) to correct minor power fluctuations without switching to battery power, which extends battery life. AVR is essential in areas where power fluctuations occur frequently. The PR1500LCD comes with a three-year warranty and a $375,000 Connected Equipment Guarantee.
Also known as: PR1500LCD, CYSPR1500LCD
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Tower |
| Type: | UPS, Uninterruptible Power Supply |
| Volts AC: | 120 |
| Volt Amps: | 1.500kVA |
| Length: | 6 ft |
| Wattage: | 1.500 kW |
| Volts AC Range: | 79 - 149 |
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | UPS, Uninterruptible Power Supply |
| Volt Amps: | 1.500kVA |
| Wattage: | 1.500 kW |
| Mounting: | Tower |
| Volts AC: | 120 |
| Length: | 6 ft |
| Volts AC Range: | 79 - 149 |