
SWITCHED ATS PDU 30A (DERATED TO 24A) 200-240V 2X L6-30P PLUGS W/10FT CORDS 19 OUTLETS
Item #: 2301252
Cat #: PDU44007
UPC:
$ 1648.84 EA
Company wide:
0
in stock
Documents & Guides
SWITCHED ATS PDU 30A (DERATED TO 24A) 200-240V 2X L6-30P PLUGS W/10FT CORDS 19 OUTLETS (16 X C13 + 2 X C19 + 1 X L6-30R) 2U RACKMOUNT 3 YEAR WARRANTY
Overview
SWITCHED ATS PDU 30A (DERATED TO 24A) 200-240V 2X L6-30P PLUGS W/10FT CORDS 19 OUTLETS (16 X C13 + 2 X C19 + 1 X L6-30R) 2U RACKMOUNT 3 YEAR WARRANTY
Ensure continued operation of critical devices with the CyberPower PDU44007 Switched ATS PDU. Ideal for data centers and network closets, this unit provides power redundancy to single-corded connected equipment. If power for the primary source exceeds the lower or upper thresholds, or if power fails, the PDU will switch to the secondary power source to ensure continuous operation. The PDU will switch back to the primary power source when incoming power becomes stable. Additionally, this unit offers real time remote and local monitoring and outlet management.
Also known as: PDU44007, CYSPDU44007
Specifications
| Amps: | 24, 30 |
| Type: | Power Distribution Unit |
| Mounting: | Rack |
| Length: | 10 ft |
| NEMA Configuration: | L6-30P, L6-30R |
| Size: | 2U |
| Volts AC Range: | 200 - 240 |
| Amps: | 24, 30 |
| Mounting: | Rack |
| NEMA Configuration: | L6-30P, L6-30R |
| Volts AC Range: | 200 - 240 |
| Type: | Power Distribution Unit |
| Length: | 10 ft |
| Size: | 2U |