
2000VA/2000W SINE WAVE 2U NEMA 5-20P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP RELAY EPO
Item #: 2293268
Cat #: PR2000RTXL2UCN
UPC:
$ 2443.98 EA
Company wide:
0
in stock
Documents & Guides
2000VA/2000W SINE WAVE 2U NEMA 5-20P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE PRE-INSTALLED RMCARD205 BUILT-IN CLOUD MONITORING ACCEPTS EBM BP48VP2U02 3 YR WARRANTY
Overview
2000VA/2000W SINE WAVE 2U NEMA 5-20P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE PRE-INSTALLED RMCARD205 BUILT-IN CLOUD MONITORING ACCEPTS EBM BP48VP2U02 3 YR WARRANTY
The Smart App Sinewave PR2000RTXL2UCN improves battery life through battery equalization technology and Automatic Voltage Regulation (AVR), which corrects minor power fluctuations without switching to battery power. The enhanced chassis design with an easy-to-access toolless front panel, captive screws for battery panel access, and color-coded rear panel make battery changes and installations simple and fast. The PR2000RTXL2UCN also has an innovative LCD panel that rotates 90°, tilts for a better viewing angle, and provides information on 47 different settings including UPS stats, UPS setup and control management, and testing options.
Also known as: PR2000RTXL2UCN, CYSPR2000RTXL2UCN
Specifications
| Mounting: | Tower, Rack |
| Volt Amps: | 2kVA |
| Type: | UPS, Uninterruptible Power Supply |
| Volts AC: | 120 |
| Wattage: | 2 kW |
| Amps: | 15 |
| NEMA Configuration: | 5-20R, 5-20P |
| Length: | 10 ft |
| Volts AC Range: | 70 - 155 |
| Mounting: | Tower, Rack |
| Type: | UPS, Uninterruptible Power Supply |
| Wattage: | 2 kW |
| NEMA Configuration: | 5-20R, 5-20P |
| Volts AC Range: | 70 - 155 |
| Volt Amps: | 2kVA |
| Volts AC: | 120 |
| Amps: | 15 |
| Length: | 10 ft |