
4 INPUT CONTACT CLOSURES RJ45 ETHERNET PORT X 2 10FT CABLE 3 YEAR WARRANTY DAISY CHAIN X 8 MAXIMUM
Item #: 2300949
Cat #: SNEV001
UPC:
$ 163.12 EA
Company wide:
0
in stock
Documents & Guides
UPS Monitor/Management, Enviromental Sensor, 4 Input, Contact Closures, RJ45, Ethernet Port, X 2, 10 Foot Cable, 3 Year Warranty, Daisey Chain X 8 Maximum
Overview
UPS Monitor/Management, Enviromental Sensor, 4 Input, Contact Closures, RJ45, Ethernet Port, X 2, 10 Foot Cable, 3 Year Warranty, Daisey Chain X 8 Maximum
The CyberPower Environmental Sensor (SNEV001) provides for UPS monitoring and management. Its two RJ45 Ethernet Ports allows for a max of eight units to be daisy-chained. Its four input dry contact closures allow users to monitor up to four other connected devices such as door alarms, security switches, and security systems. For real-time temperature and humidity readings of a datacenter, IT closet, or other critical environment, combine the SNEV001 with a CyberPower Remote Management Card (RMCARD205 or RMCARD305), sold separately. Administrators can define temperature parameters in Fahrenheit or Celsius, and rising temperatures will prompt the RMCARD to send a predefined notification. The SNEV001 comes with a three-year warranty.
Also known as: SNEV001, CYSSNEV001
Specifications
| Type: | UPS, Sensor |
| Type: | UPS, Sensor |