
SWITCHED PDU 30A 120V NEMA L5-30P INPUT 16 NEMA 5-20R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY
Item #: 2301200
Cat #: PDU41003
UPC:
$ 1151.42 EA
Company wide:
0
in stock
Documents & Guides
SWITCHED PDU 30A 120V NEMA L5-30P INPUT 16 NEMA 5-20R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY
Overview
SWITCHED PDU 30A 120V NEMA L5-30P INPUT 16 NEMA 5-20R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY
The CyberPower PDU41003, a 2U rackmount, monitored power distribution unit (PDU) provides 100-120Vac, 30A output via sixteen (16) NEMA 5-20R receptacles from a single NEMA L5-30P input power plug. The switched outlet receptacles can be managed individually or collectively over the network, using the CyberPower Management Console, a web browser, and the RJ45 Ethernet port for network connection, or locally from the Power Control Display.
Also known as: PDU41003, CYSPDU41003
Specifications
| Amps: | 24, 30 |
| Type: | Power Distribution Unit |
| Mounting: | Rack |
| Volts AC: | 120 |
| Length: | 12 ft |
| NEMA Configuration: | 5-20R, L5-30P |
| Size: | 2U |
| Volts AC Range: | 100 - 120 |
| Amps: | 24, 30 |
| Mounting: | Rack |
| Length: | 12 ft |
| Size: | 2U |
| Type: | Power Distribution Unit |
| Volts AC: | 120 |
| NEMA Configuration: | 5-20R, L5-30P |
| Volts AC Range: | 100 - 120 |