Search results

66 Items found
Bosch Intrusion

Overhead Door Switch

Item #: 0666338
CAT #: ISN-C66
UPC: 782695127148
Company wide:
Bosch Intrusion

6V-15V Glassbreak Detector

Item #: 0667881
CAT #: DS1101I
UPC: 782695261149
Company wide:
Bosch Intrusion

Photoelectric Smoke Detector

Item #: 0667893
CAT #: F220-PTH
UPC: 782695107751
Company wide:
Bosch Intrusion

3/8" Contacts & Magnets Package

Item #: 0672264
CAT #: ISN-CSTB-TCW
UPC: 782695124321
Company wide:
Bosch Intrusion

Heat Detector

Item #: 0666355
CAT #: F220-135
UPC: 782695107836
Company wide:
Bosch Intrusion

9V-15V Glassbreak Detector

Item #: 0667882
CAT #: DS1103I
UPC: 782695294864
Company wide:
Bosch Intrusion

Mounting Base, Standard, 2-Wire, 12/24 VDC

Item #: 0898954
CAT #: F220-B6
UPC: 782695107775
Company wide:
Bosch Intrusion

Mounting Base, Auxiliary Form C Relay, 4-Wire, 12/24 VDC

Item #: 0667898
CAT #: F220-B6C
UPC: 782695107782
Company wide:
Bosch Intrusion

Passive Infrared Detector

Item #: 0879228
CAT #: ISC-BPR2-WP12
UPC: 800549082501
Company wide:
Bosch Intrusion

6V-13.5V Dual Tone Siren

Item #: 0667865
CAT #: D116
UPC: 782695011263
Company wide:
Bosch Intrusion

Mounting Base, Standard, 12/24 VDC

Item #: 0666432
CAT #: F220-B6R
UPC: 782695107805
Company wide:
Bosch Intrusion

Security PIR Sensor

Item #: 0879231
CAT #: ISC-BPR2-W12
UPC: 800549578523
Company wide:
Bosch Intrusion

Mounting Base, Power Monitorin Relay, 4-Wire, 12/24 VDC

Item #: 0666435
CAT #: F220-B6E
UPC: 782695110188
Company wide:
Bosch Intrusion

Detector, Passive Infrared

Item #: 0908294
CAT #: ISC-PPR1-W16
UPC: 782695117729
Company wide:
Bosch Intrusion

BOS DS720I PIR W/MIRROR OPTIC MW/ASIC/AIR 300' X 15'/90' X 70' LENS STANDARD 120' X 125' OPTIONAL

Item #: 0667878
CAT #: DS720I
UPC: 782695020692
Company wide:
Bosch Intrusion

BOS FCC-380 CARBON DETECTOR

Item #: 0093720
CAT #: FCC-380
UPC: 782695117880
Company wide:
Bosch Intrusion

BUSS DS4-10P Top Screw-on insertion

Item #: 0667870
CAT #: ISC-BPQ2-W12
UPC: 800549150224
Company wide:
Bosch Intrusion

BOS ISC-CDL1-W15G

Item #: 0332176
CAT #: ISC-CDL1-W15G
UPC: 800549754606
Company wide:
Bosch Intrusion

BUSS 170M5512 FUSE 630A 690V 2GN/50

Item #: 0052025
CAT #: FAA-500-BB-UL
UPC: 800549735735
Company wide:
Bosch Intrusion

BOS DS939 70FT DIAMETER CEIL

Item #: 0807977
CAT #: DS939
UPC: 782695090039
Company wide:
Bosch Intrusion

BOS FCP-500CEK FLUSH MOUNT SM OKE DETECTOR W/ CO2 SENSOR WHITE W/ BACK BOX

Item #: 0777654
CAT #: FCP-500-CEK
UPC: 782695131091
Company wide:
Bosch Intrusion

D273THS SMOKE W/BASE

Item #: 0098755
CAT #: D273THS
UPC: 782695023174
Company wide:
Bosch Intrusion

BOS D273TH SMOKE AUTO FIRE DETECTOR

Item #: 0797337
CAT #: D273TH
UPC: 782695006863
Company wide:
Bosch Intrusion

BOSCH FCA-500 BASE PLATE

Item #: 0054622
CAT #: FCA-500
UPC: 800549296731
Company wide:
Bosch Intrusion

Overhead Door Switch

Overhead Door Switch, Loop Type: Closed, Track Mount, SPST, 10V AC, 1 Amp, Assembly Includes: (1) Contact, (1) Bracket and (1) Magnet.
Item #: 0666338
CAT #: ISN-C66
UPC: 782695127148
Company wide:
Bosch Intrusion

6V-15V Glassbreak Detector

Glassbreak Detector, DS1101i Series, 6 - 15V DC, 23 mA @ 12V DC, Range: 25 ft, Mount: Flush, Size: 3.40" Diameter, Color: White.
Item #: 0667881
CAT #: DS1101I
UPC: 782695261149
Company wide:
Bosch Intrusion

Photoelectric Smoke Detector

Photoelectric Smoke Detector with 135° F Heat Sensor, 12/24V DC, Wire-In, Size: 6.75" Diameter, 2.25" Depth, Color: White. For use with 2 or 4-Wire F220 Series Detector Base. **BASE NOT INCLUDED**
Item #: 0667893
CAT #: F220-PTH
UPC: 782695107751
Company wide:
Bosch Intrusion

3/8" Contacts & Magnets Package

Package of 10 Contacts and Magnets. 3/8", Press-to-fit, Stubby, Recessed with terminal connection. 5/8" Gap.
Item #: 0672264
CAT #: ISN-CSTB-TCW
UPC: 782695124321
Company wide:
Bosch Intrusion

Heat Detector

135° F Heat Detector, 12 - 24 Volt DC, Wire-In, Size: 6.75" Diameter, 2.25" Depth, Color: White. For use with 2 or 4-Wire F220 Series Detector Base. Intiates Alarm at 135° F or at temperature rise of 15° F in less than 1 minute. **BASE NOT INCLUDED**
Item #: 0666355
CAT #: F220-135
UPC: 782695107836
Company wide:
Bosch Intrusion

9V-15V Glassbreak Detector

Glassbreak Detector, DS1103i Series, 9 - 15V DC, 21 mA @ 12V DC, Range: 25 ft, Mount: Flush, Size: 4.8" High, 3.25" Wide, Color: White.
Item #: 0667882
CAT #: DS1103I
UPC: 782695294864
Company wide:
Bosch Intrusion

Mounting Base, Standard, 2-Wire, 12/24 VDC

Mounting Base, Standard 12/24 VDC, 2-Wire, Size: 6.75" Diameter, Color: White. For use with F220 Series Detectors.
Item #: 0898954
CAT #: F220-B6
UPC: 782695107775
Company wide:
Bosch Intrusion

Mounting Base, Auxiliary Form C Relay, 4-Wire, 12/24 VDC

Mounting Base with Auxiliary Form C Relay, 12/24 VDC, 4-Wire, Size: 6.75" Diameter, Color: White. For use with F220 Series Detectors.
Item #: 0667898
CAT #: F220-B6C
UPC: 782695107782
Company wide:
Bosch Intrusion

Passive Infrared Detector

Detector, Passive Infrared with Pet Immunity, 10 - 14 Volt DC, Indoor, Detection Range: 0 - 35 ft. Wide, 0 - 40 ft. Distance, Surface Mount, Color: White.
Item #: 0879228
CAT #: ISC-BPR2-WP12
UPC: 800549082501
Company wide:
Bosch Intrusion

6V-13.5V Dual Tone Siren

Siren, Dual Tone (Steady & Yelp), 6 - 13.5V DC, 350 mA, 105 dB @ 3 ft, Surface Mount, Dimensions: 5.25" H x 5.25" W x 2" D, Indoor Use, Color: White.
Item #: 0667865
CAT #: D116
UPC: 782695011263
Category: Indoor Sirens
Company wide:
Bosch Intrusion

Mounting Base, Standard, 12/24 VDC

Mounting Base, Standard, 12/24 VDC, 4-Wire, Size: 6.75" Diameter, Color: White. For use with F220 Series Detectors.
Item #: 0666432
CAT #: F220-B6R
UPC: 782695107805
Company wide:
Bosch Intrusion

Security PIR Sensor

Detector, Passive Infrared Sensor, 10 - 14V DC, Indoor, Detection Range: 0 - 35 ft. Wide, 0 - 40 ft. Distance, Surface Mount, Color: White.
Item #: 0879231
CAT #: ISC-BPR2-W12
UPC: 800549578523
Company wide:
Bosch Intrusion

Mounting Base, Power Monitorin Relay, 4-Wire, 12/24 VDC

Mounting Base with Power Supervision Base with End-of-line Power Monitoring Relay, 12/24 VDC, 4-Wire, Size: 6.75" Diameter, Color: White. For use with F220 Series Detectors. (Normally-Open (NO) Alarm Relay and an EOL Power Supervision Relay)
Item #: 0666435
CAT #: F220-B6E
UPC: 782695110188
Company wide:
Bosch Intrusion

Detector, Passive Infrared

Detector, Passive Infrared with Pet Immunity, 9 - 15V DC, Indoor, Selectable Detection Range: 50 ft. Wide, 70 ft. distance or 25 Wide ft. x 33 ft. Distance, Surface Mount, Color: White.
Item #: 0908294
CAT #: ISC-PPR1-W16
UPC: 782695117729
Company wide:
Bosch Intrusion

BOS DS720I PIR W/MIRROR OPTIC MW/ASIC/AIR 300' X 15'/90' X 70' LENS STANDARD 120' X 125' OPTIONAL

BOS DS720I PIR W/MIRROR OPTIC MW/ASIC/AIR 300' X 15'/90' X 70' LENS STANDARD 120' X 125' OPTIONAL
Item #: 0667878
CAT #: DS720I
UPC: 782695020692
Company wide:
Bosch Intrusion

BOS FCC-380 CARBON DETECTOR

BOS FCC-380 CARBON DETECTOR
Item #: 0093720
CAT #: FCC-380
UPC: 782695117880
Company wide:
Bosch Intrusion

BUSS DS4-10P Top Screw-on insertion

BOS ISC-BPQ2-W12 QUAD PIR BLUE LINE
Item #: 0667870
CAT #: ISC-BPQ2-W12
UPC: 800549150224
Company wide:
Bosch Intrusion

BOS ISC-CDL1-W15G

BOS ISC-CDL1-W15G
Item #: 0332176
CAT #: ISC-CDL1-W15G
UPC: 800549754606
Company wide:
Bosch Intrusion

BUSS 170M5512 FUSE 630A 690V 2GN/50

BOSCH FAA-500-BB-UL BACK BOX FOR FCP500
Item #: 0052025
CAT #: FAA-500-BB-UL
UPC: 800549735735
Company wide:
Bosch Intrusion

BOS DS939 70FT DIAMETER CEIL

BOS DS939 70FT DIAMETER CEIL
Item #: 0807977
CAT #: DS939
UPC: 782695090039
Company wide:
Bosch Intrusion

BOS FCP-500CEK FLUSH MOUNT SM OKE DETECTOR W/ CO2 SENSOR WHITE W/ BACK BOX

BOS FCP-500CEK FLUSH MOUNT SM OKE DETECTOR W/ CO2 SENSOR WHITE W/ BACK BOX
Item #: 0777654
CAT #: FCP-500-CEK
UPC: 782695131091
Company wide:
Bosch Intrusion

D273THS SMOKE W/BASE

D273THS SMOKE W/BASE
Item #: 0098755
CAT #: D273THS
UPC: 782695023174
Company wide:
Bosch Intrusion

BOS D273TH SMOKE AUTO FIRE DETECTOR

BOS D273TH SMOKE AUTO FIRE DETECTOR
Item #: 0797337
CAT #: D273TH
UPC: 782695006863
Company wide:
Bosch Intrusion

BOSCH FCA-500 BASE PLATE

BOSCH FCA-500 BASE PLATE
Item #: 0054622
CAT #: FCA-500
UPC: 800549296731
Company wide:
66 Items found