
Company wide:
0
in stock
Documents & Guides
135° F Heat Detector, 12 - 24 Volt DC, Wire-In, Size: 6.75" Diameter, 2.25" Depth, Color: White. For use with 2 or 4-Wire F220 Series Detector Base. Intiates Alarm at 135° F or at temperature rise of 15° F in less than 1 minute. **BASE NOT INCLUDED**
Overview
135° F Heat Detector, 12 - 24 Volt DC, Wire-In, Size: 6.75" Diameter, 2.25" Depth, Color: White. For use with 2 or 4-Wire F220 Series Detector Base. Intiates Alarm at 135° F or at temperature rise of 15° F in less than 1 minute. **BASE NOT INCLUDED**
The F220 Heat Detectors use low current electronic circuitry, so they can connect to 12 VDC nominal or 24 VDC nominal power source circuits. When mounted on the appropriate F220‑B6 Series Mounting Base, the F220 Heat Detectors provide general property protection from fire.
Also known as: 782695107836, F220-135, BOSF220135
Specifications
| Mounting: | Surface |
| Depth: | 2 1/4 in |
| Color: | White |
| Diameter: | 6 3/4 in |
| Volts DC: | 12/24 |
| Mounting: | Surface |
| Color: | White |
| Volts DC: | 12/24 |
| Depth: | 2 1/4 in |
| Diameter: | 6 3/4 in |