Mounting Base, Power Monitorin Relay, 4-Wire, 12/24 VDC

Item #: 0666435

Cat #: F220-B6E

UPC: 782695110188

Company wide:
0 in stock
Documents & Guides
Mounting Base with Power Supervision Base with End-of-line Power Monitoring Relay, 12/24 VDC, 4-Wire, Size: 6.75" Diameter, Color: White. For use with F220 Series Detectors. (Normally-Open (NO) Alarm Relay and an EOL Power Supervision Relay)

Overview

Mounting Base with Power Supervision Base with End-of-line Power Monitoring Relay, 12/24 VDC, 4-Wire, Size: 6.75" Diameter, Color: White. For use with F220 Series Detectors. (Normally-Open (NO) Alarm Relay and an EOL Power Supervision Relay)

The F220 Photoelectric Smoke Detectors are UL Listed, open-area photoelectric smoke detectors. Use them with commercial fire protective signaling systems and household fire warning systems (see NFPA 72, the National Fire Alarm Code). These smoke detectors scatter light using a pulsed infrared source operating with a gated, high-speed, photodiode infrared sensor. The symmetry of the optical chamber allows 360° uniform smoke entry, but minimizes external light entry. The detectors use low current electronic circuitry, so they can connect to 12 VDC nominal or 24 VDC nominal power source circuits.

Also known as: 782695110188, F220-B6E, BOSF220B6E

Specifications

Color: White
Volts DC: 12/24
Color: White
Volts DC: 12/24