6V-13.5V Dual Tone Siren

Item #: 0667865

Cat #: D116

UPC: 782695011263

Company wide:
0 in stock
Documents & Guides
Siren, Dual Tone (Steady & Yelp), 6 - 13.5V DC, 350 mA, 105 dB @ 3 ft, Surface Mount, Dimensions: 5.25" H x 5.25" W x 2" D, Indoor Use, Color: White.

Overview

Siren, Dual Tone (Steady & Yelp), 6 - 13.5V DC, 350 mA, 105 dB @ 3 ft, Surface Mount, Dimensions: 5.25" H x 5.25" W x 2" D, Indoor Use, Color: White.

The 6000 Series D4412 Control Panel provides control and communication functions to easily: - View system status - Silence alarms - Turn the system on and off - Control functions such as lighting and heating With up to 24 points of detection you can monitor doors, windows, inventory and showrooms as well as security devices. Each user can have a personalized passcode to turn the system on and off or silence alarms. Users can also have a wireless key fob to turn on the system from a parking area or to turn off the system when carrying items. Use programmable authority levels with restricted privileges to provide service, security, and cleaning personnel with full or limited access. Use the four programmable outputs (expandable up to 12) to turn on lights or open and lock doors. You can: - Turn on the system to secure the stock room while you conduct daily business. - Perform tests to ensure your system is working properly. - Set your system to alarm immediately if a door opens. - Activate the Watch feature so a tone sounds whenever a customer enters. - Set a schedule for your system to automatically turn on at closing time. - Use wireless security options to customize your system. Central Monitoring Stations provide 24-hour system monitoring with access to vital services. Professional security personnel can test the system, monitor system activity, and alert the police, fire department, or other emergency response teams if necessary.

Also known as: 782695011263, D116, BOSD116

Specifications

Color: White
Volts DC: 12
Mounting: Wall
Volts DC Range: 6 - 13.500
Color: White
Mounting: Wall
Volts DC: 12
Volts DC Range: 6 - 13.500