Mounting Base, Auxiliary Form C Relay, 4-Wire, 12/24 VDC

Item #: 0667898

Cat #: F220-B6C

UPC: 782695107782

Company wide:
0 in stock
Documents & Guides
Mounting Base with Auxiliary Form C Relay, 12/24 VDC, 4-Wire, Size: 6.75" Diameter, Color: White. For use with F220 Series Detectors.

Overview

Mounting Base with Auxiliary Form C Relay, 12/24 VDC, 4-Wire, Size: 6.75" Diameter, Color: White. For use with F220 Series Detectors.

The F220 Photoelectric Smoke Detectors are UL Listed, open-area photoelectric smoke detectors. Use them with commercial fire protective signaling systems and household fire warning systems (see NFPA 72, the National Fire Alarm Code). These smoke detectors scatter light using a pulsed infrared source operating with a gated, high-speed, photodiode infrared sensor. The symmetry of the optical chamber allows 360° uniform smoke entry, but minimizes external light entry. The detectors use low current electronic circuitry, so they can connect to 12 VDC nominal or 24 VDC nominal power source circuits.

Also known as: 782695107782, F220-B6C, BOSF220B6C

Specifications

Mounting: Surface
Color: White
Volts DC: 12/24
Mounting: Surface
Volts DC: 12/24
Color: White