Mounting Base, Standard, 12/24 VDC

Item #: 0666432

Cat #: F220-B6R

UPC: 782695107805

Company wide:
0 in stock
Documents & Guides
Mounting Base, Standard, 12/24 VDC, 4-Wire, Size: 6.75" Diameter, Color: White. For use with F220 Series Detectors.

Overview

Mounting Base, Standard, 12/24 VDC, 4-Wire, Size: 6.75" Diameter, Color: White. For use with F220 Series Detectors.

The F220 Photoelectric Smoke Detectors are UL Listed, open-area photoelectric smoke detectors. Use them with commercial fire protective signaling systems and household fire warning systems (see NFPA 72, the National Fire Alarm Code). These smoke detectors scatter light using a pulsed infrared source operating with a gated, high-speed, photodiode infrared sensor. The symmetry of the optical chamber allows 360° uniform smoke entry, but minimizes external light entry. The detectors use low current electronic circuitry, so they can connect to 12 VDC nominal or 24 VDC nominal power source circuits.

Also known as: 782695107805, F220-B6R, BOSF220B6R

Specifications

Color: White
Volts DC: 12/24
Color: White
Volts DC: 12/24