6V-15V Glassbreak Detector

Item #: 0667881

Cat #: DS1101I

UPC: 782695261149

Company wide:
0 in stock
Documents & Guides
Glassbreak Detector, DS1101i Series, 6 - 15V DC, 23 mA @ 12V DC, Range: 25 ft, Mount: Flush, Size: 3.40" Diameter, Color: White.

Overview

Glassbreak Detector, DS1101i Series, 6 - 15V DC, 23 mA @ 12V DC, Range: 25 ft, Mount: Flush, Size: 3.40" Diameter, Color: White.

Microprocessor-based sound analysis technology (SAT) Automatic environmental test circuitry Sound check

Also known as: 782695261149, DS1101I, BOSDS1101I

Specifications

Mounting: Flush
Range: 25 ft
Color: White
Volts DC: 12
Volts DC Range: 6 - 15
Mounting: Flush
Color: White
Volts DC Range: 6 - 15
Range: 25 ft
Volts DC: 12