Passive Infrared Detector

Item #: 0879228

Cat #: ISC-BPR2-WP12

UPC: 800549082501

Company wide:
0 in stock
Documents & Guides
Detector, Passive Infrared with Pet Immunity, 10 - 14 Volt DC, Indoor, Detection Range: 0 - 35 ft. Wide, 0 - 40 ft. Distance, Surface Mount, Color: White.

Overview

Detector, Passive Infrared with Pet Immunity, 10 - 14 Volt DC, Indoor, Detection Range: 0 - 35 ft. Wide, 0 - 40 ft. Distance, Surface Mount, Color: White.

The Blue Line Gen2 Quad PIR Detector (ISCBPQ2‑W12) uses two individual sensors that operate like two PIRs in one detector. Each sensor processes signals separately. Both must activate to generate an alarm signal. This improves false alarm immunity relative to a standard PIR, because false alarm sources such as noise spikes and small animals are ignored. Quad detectors also provide superior catch performance versus a standard PIR or dual-technology detector. They are particularly well suited for challenging installation situations; for example, cases where cross catch of intruders cannot be guaranteed or where intruders are able to cross the detection pattern very quickly.

Also known as: 800549082501, ISC-BPR2-WP12, BOSISCBPR2WP12

Specifications

Range: 0 - 35 ft, 0 - 40 ft
Mounting: Surface
Type: Passive Infrared (PIR)
Color: White
Volts DC Range: 10 - 14
Range: 0 - 35 ft, 0 - 40 ft
Type: Passive Infrared (PIR)
Volts DC Range: 10 - 14
Mounting: Surface
Color: White