Detector, Passive Infrared

Item #: 0908294

Cat #: ISC-PPR1-W16

UPC: 782695117729

Company wide:
0 in stock
Documents & Guides
Detector, Passive Infrared with Pet Immunity, 9 - 15V DC, Indoor, Selectable Detection Range: 50 ft. Wide, 70 ft. distance or 25 Wide ft. x 33 ft. Distance, Surface Mount, Color: White.

Overview

Detector, Passive Infrared with Pet Immunity, 9 - 15V DC, Indoor, Selectable Detection Range: 50 ft. Wide, 70 ft. distance or 25 Wide ft. x 33 ft. Distance, Surface Mount, Color: White.

The ISC-PPR1-W16 Professional Series PIR Detector is exceptionally suited for commercial indoor applications. Sensor data fusion technology ensures that the detector sends alarm conditions based on precise information. Tri-focus optics eliminate coverage gaps and respond efficiently to intruders. The powerful combination of unique features in the Professional Series delivers superior catch performance and virtually eliminates false alarms. The self-locking two-piece enclosure, built-in bubble level, flexible mounting height, and three optional mounting brackets simplify installation and reduce service time.

Also known as: 782695117729, ISC-PPR1-W16, BOSISCPPR1W16

Specifications

Mounting: Surface
Type: Passive Infrared (PIR)
Color: White
Volts DC Range: 9 - 15
Mounting: Surface
Color: White
Type: Passive Infrared (PIR)
Volts DC Range: 9 - 15