9V-15V Glassbreak Detector

Item #: 0667882

Cat #: DS1103I

UPC: 782695294864

Company wide:
0 in stock
Documents & Guides
Glassbreak Detector, DS1103i Series, 9 - 15V DC, 21 mA @ 12V DC, Range: 25 ft, Mount: Flush, Size: 4.8" High, 3.25" Wide, Color: White.

Overview

Glassbreak Detector, DS1103i Series, 9 - 15V DC, 21 mA @ 12V DC, Range: 25 ft, Mount: Flush, Size: 4.8" High, 3.25" Wide, Color: White.

The DS1103i Detector uses microprocessor-based sound analysis technology (SAT) to listen for the specific frequencies associated with breaking glass. The DS1103i can be used to detect breakage of plate, tempered, laminated and wired glass types. A built-in environmental test feature alerts the installer to false alarm hazards in harsh environments. The rectangular enclosure mounts flush on ceilings or walls.

Also known as: 782695294864, DS1103I, BOSDS1103I

Specifications

Mounting: Flush
Range: 25 ft
Color: White
Volts DC Range: 9 - 15
Mounting: Flush
Color: White
Range: 25 ft
Volts DC Range: 9 - 15