• Search
  • "4tc-1 industries, llc"

"4tc-1 industries, llc"

3,805 Found
NSI Tork

Single Copper Lug 4-14

Item #: 0251510
CAT #: 4TC-1
UPC: 662381005069
Company wide:
NSI Tork

4-14 Awg Extr Cu. Lug

Item #: 0635542
CAT #: 4TC
UPC: 662381005014
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU

Item #: 0184020
CAT #: IT-1/0
UPC: 662381950031
Company wide:
NSI Tork

1/0-14 AWG Polaris Insul-Tap

Item #: 1435724
CAT #: IT-1/0C
UPC: 662381996411
Company wide:
NSI Tork

Inline Splicer/Reducer, Insulated, 14 - 1/0 AWG, Black

Item #: 0286637
CAT #: ISR-1/0
UPC: 662381951014
Company wide:
NSI Tork

Multi-Tap Connector, 3-Port, Black, Insulated, 14 - 1/0 AWG, 1-Sided

Item #: 0269107
CAT #: IPL1/0-3
UPC: 662381911018
Company wide:
NSI Tork

1/2" - 1" Rebar Ground Clamp

Item #: 0579934
CAT #: GLC-140DB
UPC: 662381005564
Company wide:
NSI Tork

Flexible Wedge Clamp, 1 - 6 AWG, Aluminum

Item #: 0252751
CAT #: W62-1
UPC: 662381082800
Company wide:
NSI Tork

Insulated Cable Connector, 1 Side Entry, 10 to 1 AWG, AL/CU

Item #: 0584028
CAT #: ITG-1
UPC: 662381951465
Company wide:
NSI Tork

Al Wedge Clamp

Item #: 0252746
CAT #: W20-1
UPC: 662381082817
Company wide:
NSI Tork

2/0 AWG to 14 AWG, 1-Pole, Connector Block

Item #: 0409820
CAT #: AS-K1-K1
UPC: 662381166043
Company wide:
NSI Tork

Multi-Tap Connector, 4-Port, Black, Insulated, 14 - 1/0 AWG, 1-Sided

Item #: 0269108
CAT #: IPL1/0-4
UPC: 662381911025
Company wide:
NSI Tork

Polaris Vision Tap™ Ins Splice 1/0

Item #: 1435717
CAT #: ISR-1/0C
UPC: 662381996459
Company wide:
NSI Tork

3/8" to 1" Bronze Direct Burial

Item #: 0701711
CAT #: G-1-SDBR
UPC: 662381005335
Company wide:
NSI Tork

insulated tap

Item #: 1435734
CAT #: ITO-1/0C
UPC: 662381996503
Company wide:
NSI Tork

Polaris Vision Tap™ Ins Multi-Tap 1/0 4 Port Sse

Item #: 1435684
CAT #: IPL1/0-4C
UPC: 662381996633
Company wide:
NSI Tork

350 MCM to 14 AWG, 1-Pole, Connector Block

Item #: 0357755
CAT #: AL-P1-K6
UPC: 662381165435
Company wide:
NSI Tork

Connector Block, 1-Pole, (1) Primary/ Multiple Secondary, 14 - 2/0 AWG

Item #: 0357750
CAT #: AS-K1-H6
UPC: 662381165343
Company wide:
NSI Tork

350 MCM to 6 AWG, 1-Pole, Connector Block

Item #: 0409821
CAT #: AM-P1-P1
UPC: 662381166104
Company wide:
NSI Tork

Connector Block, 1-Pole, (1) Primary/ Multiple Secondary, 14 - 2/0 AWG

Item #: 0353855
CAT #: AS-K1-H4
UPC: 662381165312
Company wide:
NSI Tork

Single Copper Lug 4-14

Single Copper Lug 4-14 AWG Copper connector made from tubular copper. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). Ul 486A/B Listed Wire Connector. Temperature rating 90 degrees C.
Item #: 0251510
CAT #: 4TC-1
UPC: 662381005069
Company wide:
NSI Tork

4-14 Awg Extr Cu. Lug

Nsi 4tc 4-14 Cu Lug
Item #: 0635542
CAT #: 4TC
UPC: 662381005014
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors. 6 Each per Carton
Item #: 0184020
CAT #: IT-1/0
UPC: 662381950031
Company wide:
NSI Tork

1/0-14 AWG Polaris Insul-Tap

IT-1/0C NSI Polaris Vision Tap (Clear) 1/0-14 AWG Polaris Insul-Tap Conn
Item #: 1435724
CAT #: IT-1/0C
UPC: 662381996411
Company wide:
NSI Tork

Inline Splicer/Reducer, Insulated, 14 - 1/0 AWG, Black

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 0286637
CAT #: ISR-1/0
UPC: 662381951014
Company wide:
NSI Tork

Multi-Tap Connector, 3-Port, Black, Insulated, 14 - 1/0 AWG, 1-Sided

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 0269107
CAT #: IPL1/0-3
UPC: 662381911018
Company wide:
NSI Tork

1/2" - 1" Rebar Ground Clamp

Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Range: 8 AWG (Solid) - 4/0 AWG (Stranded) Copper Wire, Pipe Size: 1/2" - 1". Rebar: 3/8" - 1", Suitable for: Rebar, Water, Pipe, Copper Tubing and Ground Rod
Item #: 0579934
CAT #: GLC-140DB
UPC: 662381005564
Company wide:
NSI Tork

Flexible Wedge Clamp, 1 - 6 AWG, Aluminum

Flexible Wedge Clamp, 1 - 6 AWG, Aluminum, For Use With ACSR, AAAC, or Aluminum Conductors
Item #: 0252751
CAT #: W62-1
UPC: 662381082800
Company wide:
NSI Tork

Insulated Cable Connector, 1 Side Entry, 10 to 1 AWG, AL/CU

Insulated Multi-Cable Connector Block For Fine Stranded Flexible Copper Conductors And For -Wires And In-Line Splicers/Reducers, 600V, Number Of Ports: 2, Wire Range: 10 AWG - 1 AWG, Abrasion And Chemical Resistant, Rated For Use With Copper Conductors
Item #: 0584028
CAT #: ITG-1
UPC: 662381951465
Company wide:
NSI Tork

Al Wedge Clamp

1/0-4 ACSR Aluminum Wedge Clamp, Wire Size: 1/0-4(Acsr) - 2/0 Str-2 Sol(Aluminum), Dimensions: L=12 - Diameter=2.375
Item #: 0252746
CAT #: W20-1
UPC: 662381082817
Company wide:
NSI Tork

2/0 AWG to 14 AWG, 1-Pole, Connector Block

Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (1) 14 AWG - 2/0 AWG, 600V, 175 Amps per Pole, Surface Mount.
Item #: 0409820
CAT #: AS-K1-K1
UPC: 662381166043
Company wide:
NSI Tork

Multi-Tap Connector, 4-Port, Black, Insulated, 14 - 1/0 AWG, 1-Sided

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 0269108
CAT #: IPL1/0-4
UPC: 662381911025
Company wide:
NSI Tork

Polaris Vision Tap™ Ins Splice 1/0

Polaris Vision Tap™ Ins Splice 1/0
Item #: 1435717
CAT #: ISR-1/0C
UPC: 662381996459
Company wide:
NSI Tork

3/8" to 1" Bronze Direct Burial

Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Rebar Size: 3/8" - 1".
Item #: 0701711
CAT #: G-1-SDBR
UPC: 662381005335
Company wide:
NSI Tork

insulated tap

1/0 - 14 AWG Polaris Vision Tap™ Insulated Tap Connector, Off-Set (Dual Sided Entry)
Item #: 1435734
CAT #: ITO-1/0C
UPC: 662381996503
Company wide:
NSI Tork

Polaris Vision Tap™ Ins Multi-Tap 1/0 4 Port Sse

1/0 - 14 Awg Polaris Vision Tap™ Insulated Multi-Tap Conn 4 Port (Single Sided Entry)
Item #: 1435684
CAT #: IPL1/0-4C
UPC: 662381996633
Company wide:
NSI Tork

350 MCM to 14 AWG, 1-Pole, Connector Block

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 310 Amps per Pole, Surface Mount.
Item #: 0357755
CAT #: AL-P1-K6
UPC: 662381165435
Company wide:
NSI Tork

Connector Block, 1-Pole, (1) Primary/ Multiple Secondary, 14 - 2/0 AWG

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.
Item #: 0357750
CAT #: AS-K1-H6
UPC: 662381165343
Company wide:
NSI Tork

350 MCM to 6 AWG, 1-Pole, Connector Block

Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (1) 6 AWG - 350 MCM, 600V, 350 Amps per Pole, Surface Mount.
Item #: 0409821
CAT #: AM-P1-P1
UPC: 662381166104
Company wide:
NSI Tork

Connector Block, 1-Pole, (1) Primary/ Multiple Secondary, 14 - 2/0 AWG

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (4) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.
Item #: 0353855
CAT #: AS-K1-H4
UPC: 662381165312
Company wide:
3,805 Items found