
Inline Splicer/Reducer, Insulated, 14 - 1/0 AWG, Black
Item #: 0286637
Cat #: ISR-1/0
UPC: 662381951014
$ 46.56 EA
Company wide:
1,004
in stock
Documents & Guides
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
1/0-14 AWG Polaris™ Insulated In-Line Splice
Also known as: 662381951014, ISR-1/0, NSIISR10, Mechanical butt splice , gutter tap, Insulated Lug
Specifications
| Material: | Plastisol |
| Color: | Black |
| Volts AC: | 600 |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 14 - 1/0 |
| Material: | Plastisol |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 1/0 |
| Color: | Black |
| Wire/Cable Openings: | 2 |