
Connector Block, 1-Pole, (1) Primary/ Multiple Secondary, 14 - 2/0 AWG
Item #: 0353855
Cat #: AS-K1-H4
UPC: 662381165312
$ 55.91 EA
Company wide:
134
in stock
Documents & Guides
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (4) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.
Overview
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (4) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.
Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.
Also known as: 662381165312, AS-K1-H4, NSIASK1H4
Specifications
| Mounting: | Surface |
| Color: | Black |
| Amps: | 175 |
| Allowable Gauge Range: | 14 - 2/0 |
| Mounting: | Surface |
| Amps: | 175 |
| Color: | Black |
| Allowable Gauge Range: | 14 - 2/0 |