1/2" - 1" Rebar Ground Clamp

Item #: 0579934

Cat #: GLC-140DB

UPC: 662381005564

$ 50.09 EA
Company wide:
237 in stock
Documents & Guides
Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Range: 8 AWG (Solid) - 4/0 AWG (Stranded) Copper Wire, Pipe Size: 1/2" - 1". Rebar: 3/8" - 1", Suitable for: Rebar, Water, Pipe, Copper Tubing and Ground Rod

Overview

Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Range: 8 AWG (Solid) - 4/0 AWG (Stranded) Copper Wire, Pipe Size: 1/2" - 1". Rebar: 3/8" - 1", Suitable for: Rebar, Water, Pipe, Copper Tubing and Ground Rod

NSI has many well-respected brands, including Bridgeport Fittings®, Polaris®, TORK®, and WarriorWrap®, and we’re still growing.

Also known as: 662381005564, GLC-140DB, NSIGLC140DB, Burke clamps

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Allowable Gauge Range: 8 - 4/0
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 8 - 4/0
Material: Bronze