2/0 AWG to 14 AWG, 1-Pole, Connector Block

Item #: 0409820

Cat #: AS-K1-K1

UPC: 662381166043

$ 55.19 EA
Company wide:
151 in stock
Documents & Guides
Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (1) 14 AWG - 2/0 AWG, 600V, 175 Amps per Pole, Surface Mount.

Overview

Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (1) 14 AWG - 2/0 AWG, 600V, 175 Amps per Pole, Surface Mount.

Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.

Also known as: 662381166043, AS-K1-K1, NSIASK1K1, Insulated terminal block

Specifications

Mounting: Surface
Color: Black
Amps: 175
Allowable Gauge Range: 14 - 2/0
Mounting: Surface
Amps: 175
Color: Black
Allowable Gauge Range: 14 - 2/0